Shop All Leather Palm Gloves
Bdg
Fitter Glove Split Cowhide Lined Pile Blue/Gold, Size XL
Mfr # 30-9-373-A-XL
Zoro # G201253431
product price: $8.49
/pr
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue / Yellow
- Thumb Style Wing
- Glove Liner Material Acrylic
- Glove Materials Cowhide
- Leather Grade Premium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 30-9-373-A-XL
- Zoro # G201253431
- UPC # 063344332060
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | XL |
Glove Length | 10 3/4 in |
Cuff Length | 2 3/4 in |
Size- Alpha | XL |
Size- Numeric | 10 |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level Not Available, Leather Glove Style Work, ANSI/ISEA Impact Level Not Tested, Finger Coverage Full Finger, Stitching Material Polyester, Insulated Yes, Leather Coverage Style Leather Palm, Glove Length 10 3/4 in, Glove Hand Style Left and Right, Thumb Style Wing, Glove Insulation Material Acrylic, Cuff Style Safety, Glove Liner Material Acrylic, Leather Grade Premium, Oil-Resistant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSIFIED BIOTECH Tough-Spots, Multi, 1/2", White, 5000/pk, 5000PK (247163)
- 2W INTERNATIONAL Multi-Pocket Safety Vest, X-Large, Orange (8038-B XL)
- LAVI INDUSTRIES Sign Frame, Black, Type Vertical (50-1141F7V-S/MB)
- JACKSON SAFETY Welding Goggles, Fixed Front, PC Lens (15991)
- BDG Synthetic Leather Mechanics Glove, PR, XL PR (20-1-11940-XL)
- BDG Leather Gloves, L/9 (30-1-W10EL)
- BDG PR, Leather Gloves, Cowhide Palm, Safety (30-9-428A)
- BDG Leather Gloves, Glove Sizes L/9, PR, Color: Gray/Yellow (30-1-1008Y)
- BDG Leather Gloves, Glove Sizes L/9, PR, Color: Orange/Gray (30-1-1003)
- BDG Grain Pearl Goatskin Driver w/ Thinsulate C100 Lining, Size X2L (20-9-1610-X2L)
- KINCO Leather Gloves, Insulated, Lime Green, M, PR (1939KW-M)
- Bdg Gloves & Hand Protection