Shop All Leather Palm Gloves
Bdg
Fitter Glove Split Cowhide Lined Pile Blue/Gold, Size L
Mfr # 30-9-373-A
Zoro # G801253435
product price: $10.19
/pr
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Color Blue
- Thumb Style Wing
- Glove Liner Material Acrylic
- Glove Materials Cowhide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 30-9-373-A
- Zoro # G801253435
- UPC # 063344126928
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | L |
Glove Length | 10 3/4 in |
Cuff Length | 2 3/4 in |
Size- Alpha | L |
Size- Numeric | 9 |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level Not Available, Leather Glove Style Work, ANSI/ISEA Impact Level Not Tested, Finger Coverage Full Finger, Stitching Material Polyester, Insulated Yes, Leather Coverage Style Leather Palm, Glove Length 10 3/4 in, Glove Hand Style Left and Right, Thumb Style Wing, Glove Insulation Material Acrylic, Cuff Style Safety, Glove Liner Material Acrylic, Leather Grade Premium, Oil-Resistant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Hiker Shoe, M, 15, Brown, PR (TB0A1ZR1214)
- WYK Acidsafe, 2 qt. Shaker Carton, PK12 (AN3024)
- ACID EATER Acid Neutralizer, 5 gal., Granular (1001-004)
- SELLSTROM Safety Goggles - GM510 Series (S82510)
- BDG Leather Gloves, Cowhide Palm (40-9-1511FL)
- BDG Water Repel Grain Cow Utility Mitt HiViz Gauntlet 1Finger, Size XL (50-1-1280-XL)
- BDG Lined Grain Cowhide 1-Finger Mitt, PR, L PR (50-9-875-L)
- BDG Grain Leather Utility Glove Gauntlet Outseam Sewn Ruf Rigger, Size XL (64-1-1065C-115)
- BDG Full Grain Combo 5" Safety Cuff Palm Lined, Size XL (40-1-2510-XL)
- BDG Leather Gloves, Glove Sizes L/9, PR, Color: Orange/Gray (30-1-1003)
- SOTERIA GLOVE Leather Palm Safety Cuff Gloves, Size: S, 12 Pairs/PK (1052Q/S)
- Bdg Leather Palm Gloves