Shop All Leather Driver's Gloves
Bdg
Fitter Glove Split Cowhide Lined Pile Blue/Gold, Shrink Wrapped, Size XL
Mfr # 30-9-373A-XL-K
Zoro # G401844033
product price: $6.49
/pr
Sold in multiples of 6 for $38.94
$38.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton, Cowhide
- Thumb Style Wing
- Glove Back Material Cotton
- Glove Cut Gunn
- Palm Material Cowhide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 30-9-373A-XL-K
- Zoro # G401844033
- UPC # 063344380658
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Glove Size | XL |
Details
Item | Leather Gloves |
Material | Cotton, Cowhide |
Thumb Style | Wing |
Glove Back Material | Cotton |
Glove Cut | Gunn |
Palm Material | Cowhide |
Leather Palm Process | Split |
Hand Protection Style | Glove |
Series | 30-9-373-A |
Leather Glove Style | Drivers |
Cuff Style | Safety |
Knuckle Protection Material | Leather |
Leather Glove Liner Type | Heavy Acrylic Pile Liner |
Glove Materials | Cotton, Cowhide |
Finger Coverage | Full Finger |
Minimum Temperature | Not Rated |
Palm Style | Single Layer |
Description
Leather Gloves, Hand Protection Style Glove, Leather Glove Style Drivers, Finger Coverage Full Finger, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Not Applicable, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Eyewash Station, Single 32 oz. Screw Cap Bottle (24-202-001)
- TINGLEY Phase 3 Breathable Rain Jacket, Hi-Vis Ylw/Green, XL (J25022)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC125SYL6X001200)
- ZORO SELECT Portable Barricade, Expanding, Ylw/Blk (22NY01)
- BDG Grain Deerskin Driver Tan, Shrink Wrapped, Size M (20-1-366-M-K)
- BDG Goatskin Winter Lined Driver w/ Backhand Protection, Size M (20-9-1870-M)
- BDG Grain Pearl Goatskin Driver, Shrink Wrapped, Size M (20-1-1610-M-K)
- BDG Grain Cowhide Driver Keystone Thumb, Size S (20-1-1581-9)
- BDG VF, Leather Gloves, Cowhide, 61JZ82, PR (30-9-273-K)
- BDG Grain Deerskin Driver Tan, Size XL (20-1-366-XL)
- GENERAL WORK PRODUCTS 12 Pairs Heavy Duty Durable Cowhide Leather Work Gloves 2XLarge (G8834XXL)
- Bdg Gloves & Hand Protection