Shop All Leather Palm Gloves
Bdg
Fitter Glove Split Cowhide Double PalmFingers, Size X2L
Mfr # 30-1-599-X2L
Zoro # G9710889
product price: $6.79
/pr
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Abrasion Level Not Tested
- Cuff Style Safety
- Brand and Series BDG Classic 30-1-599
- Leather Grade Premium
- Stitching Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 30-1-599-X2L
- Zoro # G9710889
- UPC # 063344366164
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | 2XL |
Glove Length | 11-1/2" |
Glove Length Style | Standard |
Size- Alpha | 2XL |
Size- Numeric | 11 |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Finger Coverage Full Finger, Stitching Material Polyester, Leather Coverage Style Full Leather, Glove Length 11 1/2 in, Glove Hand Style Left and Right, Thumb Style Straight, Cuff Style Safety, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Cut-Resistant Gloves, 2XL, 11" L, PR (09-H550SLPV/XXL)
- CONDOR Kneeling Mat, 22 x 12 In, Rubber, Black (22EN50)
- ZORO SELECT Eyewash Station in Fluorescent Green (3PVL7)
- FUTURO Sport Ankle Support, One Size, PK12 (09037ENR)
- BDG PR, Leather Gloves, Safety Cuff, L (30-1-1008B)
- BDG Fitter Glove Split Cowhide Rubberized Cuff, Size L (30-1-W10EL-R)
- BDG Grain Cowhide Utility Glove 2 in Cuff, Size XL (60-1-1274-2-12)
- BDG Grain Deerskin Driver Lined Thinsulate C100 Tan, Size XL (20-9-366-XL)
- BDG Fitter Glove Split Cowhide Lined Pile Blue/Gold, Size XL (30-9-373-A-XL)
- BDG Grain Cowhide Driver Straight Thumb Lined Fleece, Size M (20-9-1571-7-10)
- SUPERIOR GLOVE Leather Gloves, White, Glove Size M, PR (MXGKGHV/M)
- Bdg Gloves & Hand Protection