Shop All Leather Palm Gloves
Bdg
Fitter Glove Split Cowhide Double PalmFingers, Size L
Mfr # 30-1-599
Zoro # G9709629
original price:
$9.89
10% off
new price: $8.89
/pr
$8.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue/Gray/Yellow
- Thumb Style Straight
- Glove Liner Material Unlined
- Glove Materials Cowhide
- Leather Grade Premium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 30-1-599
- Zoro # G9709629
- UPC # 063344251828
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | L |
Glove Length | 10-1/4" |
Glove Length Style | Standard |
Size- Numeric | 9 |
Size- Alpha | L |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Finger Coverage Full Finger, Stitching Material Polyester, Leather Coverage Style Full Leather, Glove Length 10 1/4 in, Glove Hand Style Left and Right, Thumb Style Straight, Cuff Style Safety, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Over-the-Head Ear Muffs, 30 dB, Peltor Optime 105 (93045-08101)
- BRADY Pipe Marker, Adhesive, White, Return, PK5, 7242-4-PK (7242-4-PK)
- AZUSA SAFETY 15 ga. Nylon/Lycra Gray Gloves, Black Textured Foam Nitrile Palm Coating, M (AZNBR001)
- PIP PIP® MaxiFlex® Ultimate„¢ Nitrile Coated Knit Nylon Gloves, Small, 12 Pairs (34-874/S)
- BDG Split Cowhide Fitter, PR, Universal PR (30-1-LK99)
- BDG Leather Gloves, Elastic Cuff, L (40-1-1511-5)
- BDG Leather Gloves, Universal Size (40-1-1511PP)
- BDG Grain Cowhide Utility Glove Gauntlet Split Back Palm Lined, Size M (60-1-650-M)
- BDG Fitter Glove Split Cowhide Lined Thinsulate C100 Blue/Gold, Size L (30-9-473TFL)
- BDG Grain Cowhide Driver Keystone Thumb Lined Thinsulate C100, Size XL (20-9-1581TFL-12)
- PYRAMEX Leather Palm, XL, PR (GL104HTXL)
- Bdg Gloves & Hand Protection