Shop All Leather Palm Gloves
Bdg
Fitter Glove Grain Cowhide Unlined, Size L
Mfr # 40-1-281ECU-L
Zoro # G9694980
original price:
$8.83
9% off
new price: $7.95
/pr
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Classic
- Cuff Style Safety
- Glove Leather Grade A, B
- Glove Hand Style Left and Right
- ANSI/ISEA Needlestick Level - Fingertips 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 40-1-281ECU-L
- Zoro # G9694980
- UPC # 063344131045
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Length | 11" |
Glove Size | L |
Glove Length Style | Standard |
Size- Numeric | 9 |
Size- Alpha | L |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Finger Coverage Full Finger, Stitching Material Polyester, Leather Coverage Style Leather Palm, Glove Length 11 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY PermaSleeve Heat Shrink Wire and Cable Continuous Labels for 3in Core Printers - 3/8in Dia White (PS-C-375-WT-J)
- CARHARTT Pants, Blue, 34 x 34 In., 15.2 cal/cm2 (FRB13-DNM 34 34)
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Gloves, A4 Cut Level, Uncoated, 2XL, 1 PR (299)
- PYRAMEX Cowhide Leather Driver with Keystone Thumb, Size XL, 12PK (GL2004KXL)
- BDG Fitter Glove Split Cowhide Lined Thinsulate C100 Blue/Gold, Size XL (30-9-473TFL-XL)
- BDG Synthetic Leather Mechanics Glove, L, PR (20-1-10603B-LK)
- BDG Leather Gloves, Universal Size (40-1-1511PP)
- BDG Leather Gloves, Cowhide Palm (40-9-173TFLW)
- BDG Grain Cowhide Driver Keystone Thumb Lined Thinsulate C100, Size L (20-9-1581TFL-11)
- BDG Fitter Glove Split Cowhide Lined Thinsulate C100 Blue/Gold, Size L (30-9-473TFL)
- MCR SAFETY Leather Double Palm Sewn W Kevlar, M, PK12 (16012M)
- Bdg Gloves & Hand Protection