Shop All Leather Palm Gloves
Bdg
Fitter Glove Grain Cowhide Lined Thinsulate C100, Size L
Mfr # 40-9-173TFL
Zoro # G501249042
original price:
$17.70
18% off
new price: $14.39
/pr
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige / Blue/Yellow
- Thumb Style Wing
- Glove Liner Material Thinsulate(TM)
- Glove Materials Cowhide
- Leather Grade Premium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 40-9-173TFL
- Zoro # G501249042
- UPC # 063344252184
- Country of Origin China
- Category Leather Palm Gloves
Dimensions
Glove Size | L |
Glove Length | 10 3/4 in |
Cuff Length | 2 3/4 in |
Size- Alpha | L |
Size- Numeric | 9 |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level Not Available, Leather Glove Style Work, ANSI/ISEA Impact Level Not Tested, Finger Coverage Full Finger, Insulated Yes, Leather Coverage Style Leather Palm, Glove Length 10 3/4 in, Glove Hand Style Left and Right, Thumb Style Wing, Glove Insulation Material Thinsulate(TM), Cuff Style Safety, Glove Liner Material Thinsulate(TM), Leather Grade Premium, Oil-Resistant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Glasses, Gray Scratch-Resistant (S4412)
- VGUARD A21A5, Exam Glove, 4.3 mil Palm, Vinyl, Powder-Free, Small, 1000 PK, Cream (A21A51)
- WERNER Arc Flash Harness, Pass Through Leg, M/L (H914002)
- 3M DBI-SALA Full Body Harness, M, Repel(TM) Polyester (1107802)
- BDG Grain Cowhide Driver Keystone Thumb Lined Thinsulate C100, Size X2L (20-9-1581TFL-13)
- BDG Grain Cowhide Utility Glove Gauntlet Split Back Palm Lined, Size L (60-1-650-L)
- BDG Fitter Glove Split Cowhide Rubberized Cuff, Size L (30-1-W10EL-R)
- BDG Synthetic Leather Mechanics Glove, XL, PR (20-1-11940-XL-K)
- BDG Grain Black Goatskin Driver w/ Thinsulate C100 Lining, Size XL (20-9-1650-XL)
- BDG PR, Leather Gloves, Safety Cuff, L (30-1-1008B)
- MCR SAFETY Leather Palm 4.5 Gauntlet Cuff, L, PK12 (1231)
- Bdg Gloves & Hand Protection