Shop All Leather Driver's Gloves
Bdg
Fitter Glove Grain Cowhide Lined Pile, Shrink Wrapped, Size L
Mfr # 40-9-173PL-K
Zoro # G901843789
product price: $7.59
/pr
Sold in multiples of 12 for $91.08
$91.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cowhide
- Thumb Style Wing
- Glove Back Material Cotton
- Glove Cut Gunn
- Palm Material Cowhide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 40-9-173PL-K
- Zoro # G901843789
- UPC # 063344381198
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Glove Size | L |
Details
Item | Leather Gloves |
Material | Cowhide |
Thumb Style | Wing |
Glove Back Material | Cotton |
Glove Cut | Gunn |
Palm Material | Cowhide |
Cuff Material | Rubber |
Leather Palm Process | Grain |
Leather Glove Style | Drivers |
Hand Protection Style | Glove |
Cuff Style | Safety |
Series | 40-9-173PL |
Leather Glove Liner Type | Heavy Acrylic Pile Liner |
Finger Coverage | Full Finger |
Knuckle Protection Material | Leather |
Glove Materials | Cowhide |
Minimum Temperature | Not Rated |
Palm Style | Single Layer |
Description
Leather Gloves, Hand Protection Style Glove, Leather Glove Style Drivers, Finger Coverage Full Finger, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Not Applicable, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY HPT Coated Gloves, Palm Coverage, Black/Gray, XS, PR (9699XS)
- MUTUAL INDUSTRIES Polyethylene Underground Water Line Dete, 2 Inch Height, 9 in Width, Poly (17774-25-2000)
- RINGERS GLOVES Impact Glove, Padded, Yellow/Red, 2XL, PR (161-12)
- LYLE Speed Limit 5 Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, T1-1008-HI_12x18 (T1-1008-HI_12x18)
- BDG Grain Pearl Goatskin Driver, Size X2L (20-1-1610-X2L)
- BDG Grain Pearl Goatskin Driver Kevlar Lining, Size L (20-1-1600-L)
- BDG Grain Pearl Goatskin Gauntlet Kevlar Lining, Size L (20-1-1605-L)
- BDG Grain Deerskin Driver Tan, Size XL (20-1-366-XL)
- BDG Goatskin Driver w/ Cut Resistant Liner, Shrink Wrapped, Size X2L (20-9-1871-X2L-K)
- BDG Grain Pearl Goatskin Gauntlet Kevlar Lining, Size M (20-1-1605-M)
- PIP Top Grain Goatskin Protector, Size 10, PR (148-6000/10)
- Bdg Leather Driver's Gloves