Shop All Welding Gloves
Bdg
Extreme Tactical Grain Leather Kevlar Lined 17" Gauntlet, Size M
Mfr # 63-1-901-M
Zoro # G403161404
product price: $100.99
/pr
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Style Split Cowhide Gauntlet
- Palm Material Grain Cowhide
- Thumb Style Clute Cut w/Straight Thumb
- Size M
- Lining Kevlar Lining
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 63-1-901-M
- Zoro # G403161404
- UPC # 63344259237
- Country of Origin Canada
- Category Welding Gloves
Dimensions
Glove Size | M |
Size | M |
Details
Item | Cowhide Tactical Glove |
Cuff Style | Split Cowhide Gauntlet |
Palm Material | Grain Cowhide |
Thumb Style | Clute Cut w/Straight Thumb |
Lining | Kevlar Lining |
Glove Materials | Cowhide |
Description
Grain cowhide palm & backhand; Kevlar® lining; Split cowhide gauntlet cuff; Clute cut w/straight thumb; 17" length; Metal snaps for glove cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Specialty 0.5mm Tactical Glove, Coyote Tan, M, 8" L, PR (MSD-72-009)
- TIMBERLAND PRO Mens PRO(R) Disruptor AlloyToe Chukka (TB0A1BAB214)
- INCOM Hazard Marking Tape, 2"x108ft, Green/White (WT2400)
- TIMBERLAND PRO SlipOn Work Shoes, Alloy, Mens, 12M, Brn, PR (53534)
- BDG Extreme Tactical Grain Leather Kevlar Lined 17" Gauntlet, Size S (63-1-901-S)
- MECHANIX WEAR Specialty Vent Covert Tactical Glove, XL, Black, 5-63/64" L, PR (MSV-55-011)
- DAMASCUS GEAR Law Enforcement Glove, S, Black, PR (DFK300 SM)
- DAMASCUS GEAR Tactical Glove, L, Black, Spandex(R), PR (ATX5)
- MECHANIX WEAR M-Pact Tactical Glove, XL, MultiCam, 10inL, PR (MPT-78-011)
- MECHANIX WEAR M-Pact Tactical Glove, Gray, 2XL, 11" L, PR (MPT-88-012)
- RINGERS GLOVES Glove, Rescue, Stealth, S, Pr (313-08)
- Bdg Welding Gloves