Shop All Welding Gloves
Bdg
Extreme Tactical Grain Leather Kevlar Lined 17" Gauntlet, Size L
Mfr # 63-1-901-L
Zoro # G403161343
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Style Split Cowhide Gauntlet
- Palm Material Grain Cowhide
- Thumb Style Clute Cut w/Straight Thumb
- Size L
- Lining Kevlar Lining
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bdg
- MFR # 63-1-901-L
- Zoro # G403161343
- UPC # 63344339267
- Country of Origin Canada
- Category Welding Gloves
Dimensions
Glove Size | L |
Size | L |
Details
Item | Cowhide Tactical Glove |
Cuff Style | Split Cowhide Gauntlet |
Palm Material | Grain Cowhide |
Thumb Style | Clute Cut w/Straight Thumb |
Lining | Kevlar Lining |
Glove Materials | Cowhide |
Description
Grain cowhide palm & backhand; Kevlar® lining; Split cowhide gauntlet cuff; Clute cut w/straight thumb; 17" length; Metal snaps for glove cover
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Long Sleeve Henley, Navy, 2XL (K128-NVY XXL REG)
- ACCUFORM Caut Tag, 5-1/4 x 3-1/4 In, Bk/Yel, PK25 (TAL325)
- BRADY Pipe Marker, Steam, PK5, 7412-4-PK (7412-4-PK)
- GLOVEPLUS Nitrile Disposable Gloves, Nitrile, 2XL, Black (GPNB49100)
- BDG Welding Gloves, PR (60-1-1818KV-X2L)
- BDG Gander TIG Welding Glove Split Cow Back Grain Goatskin Palm, Size S (60-1-1722-S)
- BDG VF, Welding Gloves, L, Gaunt, 56LE37, PR (60-1-4020-K)
- BDG Split Cowhide Welder, L, PR (60-1-7803P-K)
- BDG Welding Gloves, PR (64-1-888KV)
- BDG Gander Brand Full Grain Leather w/ Spit Leather Cowhide Gaun, Size XL (60-1-1810-XL)
- PYRAMEX Mig/Tig Cow Welding, Size L, 12PK (GL6001WL)
- Bdg Welding Gloves