Shop All Welding Gloves
Bdg
Extreme Tactical Grain Leather Kevlar Lined 17" Gauntlet, Shrink Wrapped, Size XL
Mfr # 63-1-901-XL-K
Zoro # G603161648
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Style Gauntlet
- Thumb Style Straight
- Size XL
- Lining Kevlar Lining
- Glove Materials Cowhide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bdg
- MFR # 63-1-901-XL-K
- Zoro # G603161648
- UPC # 63344384434
- Country of Origin Canada
- Category Welding Gloves
Dimensions
Glove Size | XL |
Size | XL |
Details
Item | Cowhide Tactical Glove |
Cuff Style | Gauntlet |
Thumb Style | Straight |
Lining | Kevlar Lining |
Glove Materials | Cowhide |
Description
Grain cowhide palm & backhand; Kevlar® lining; Split cowhide gauntlet cuff; Clute cut w/straight thumb; 17" length; Metal snaps for glove cover
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAREWEAR Aluminized Jacket, Carbon Kevlar, 2XL (714ACK2XL)
- 3M Reading Glasses, +1.50, Clear, Anti-Fog (SF615SGAF)
- CONDOR 3 Piece Rainsuit w/Detachable Hood, Yellow, S (4T224)
- SAS SAFETY Screw-On Lid F/#5135 Eyewash Station (SA5135-11)
- BDG Welding Gloves, PR (60-1-1818KV-XS-K)
- BDG Gander TIG Welding Glove Grain White Goatskin, Size XL (60-1-1720-XL)
- BDG Lined Split Cowhide Welding Mitt, PR, Universal PR (63-9-321)
- BDG Gander TIG Welding Glove Split Cow Back Grain Goatskin Palm, Size L (60-1-1722-L)
- BDG Gander TIG Welding Glove Split Cow Back Grain Goatskin Palm, Size XL (60-1-1722-XL)
- BDG Gander Brand Gold Grain Pigskin w/ Brown Split Cowhide Gaun, Size X2L (60-1-1830-X2L)
- BDG Premium Split Leather Deerskin 1 Finger Mitt w/Knit Wrist, Size L (53-9-1510-11)
- Bdg Welding Gloves