Shop All Welding Gloves
Bdg
Extreme Tactical Grain Leather Kevlar Lined 17" Gauntlet, Shrink Wrapped, Size X2L
Mfr # 63-1-901-X2L-K
Zoro # G103161292
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Style Gauntlet
- Thumb Style Straight
- Size X2L
- Lining Kevlar Lining
- Glove Materials Cowhide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bdg
- MFR # 63-1-901-X2L-K
- Zoro # G103161292
- UPC # 63344439097
- Country of Origin Canada
- Category Welding Gloves
Dimensions
Glove Size | 2XL |
Size | X2L |
Details
Item | Cowhide Tactical Glove |
Cuff Style | Gauntlet |
Thumb Style | Straight |
Lining | Kevlar Lining |
Glove Materials | Cowhide |
Description
Grain cowhide palm & backhand; Kevlar® lining; Split cowhide gauntlet cuff; Clute cut w/straight thumb; 17" length; Metal snaps for glove cover
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Crowd Control Interlocking Barrier (PRAIL-102-Y-W)
- RADIANS Radians Cheaters(R) Bi-Focal Eyewear (CH1-925)
- ERGODYNE Safety Glasses, Clear Polycarbonate (52000)
- OAKLEY SI Holbrook Tonal USA Flag MatBLK w/ GRY (OO9102-E555)
- BDG Gander MIG Welder Grain Black / Split Brown Cow Fleece Lined, Size XL (60-9-1942-XL)
- BDG Welding Glove TIG Grain White Goatskin Kevlar Sewn, Size L (60-1-1949-L)
- BDG Split Cowhide Welder, PR (60-1-238-K)
- BDG Gold Grain Brown Split Cowhide Cut Resistant Liner, Size X2L (60-1-1818KV-X2L)
- BDG Grain Cowhide Utility Glove Gauntlet Split Back Palm Lined, Size L (60-1-650-L)
- BDG Gander Brand Full Grain Leather w/ Spit Leather Cowhide Gaun, Size XL (60-1-1810-XL)
- CAIMAN TIG Welding Gloves, Deerskin Palm, XL, PR (1864-6)
- Bdg Welding Gloves