Shop All Welding Gloves
Bdg
Extreme Tactical Grain Leather Kevlar Lined 17" Gauntlet, Shrink Wrapped, Size S
Mfr # 63-1-901-S-K
Zoro # G503161366
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Style Gauntlet
- Thumb Style Straight
- Lining Kevlar Lining
- Size S
- Glove Materials Cowhide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bdg
- MFR # 63-1-901-S-K
- Zoro # G503161366
- UPC # 63344384427
- Country of Origin Canada
- Category Welding Gloves
Dimensions
Glove Size | S |
Size | S |
Details
Item | Cowhide Tactical Glove |
Cuff Style | Gauntlet |
Thumb Style | Straight |
Lining | Kevlar Lining |
Glove Materials | Cowhide |
Description
Grain cowhide palm & backhand; Kevlar® lining; Split cowhide gauntlet cuff; Clute cut w/straight thumb; 17" length; Metal snaps for glove cover
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Gloves, A6 Cut Level, Uncoated, XS, 1 PR (93860XS)
- BRADY Blk Tag, 2 x 2 In, Stl, Sst, Sq, 3/16 In, PK25 (44403)
- SECUR-ID Decon Property Bag, 12 x 16 In, PK250 (DP12PLUS)
- BULLARD Front Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Yellow (62YLR)
- BDG Gander TIG Welding Glove Split Cow Back Grain Goatskin Palm, Size S (60-1-1722-S)
- BDG Welding Glove TIG Grain White Goatskin Kevlar Sewn, Size L (60-1-1949-L)
- BDG Extreme Tactical Grain Leather Kevlar Lined 17" Gauntlet, Size S (63-1-901-S)
- BDG VF, Welding Gloves, L, Gaunt, 56LE37, PR (60-1-4020-K)
- BDG Lined Split Cowhide Welding Mitt, PR, Universal PR (64-9-666BF-7)
- BDG Gander TIG Welding Glove Grain White Goatskin, Size L (60-1-1720-L)
- MCR SAFETY Welding Gloves, Cowhide Palm, XL, 12PK (4155)
- Bdg Welding Gloves