Shop All Cut-Resistant Gloves
Bdg
Cut Resistant Gloves, A5 Cut Level, Uncoated, M, 1 PR
Mfr # 20-1-10751-M
Zoro # G8664501
product price: $39.79
/pr
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A5
- Size M
- Color Black
- Glove Coating Coverage Palm and Fingers
- Glove Coating Material Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 20-1-10751-M
- Zoro # G8664501
- UPC # 063344428268
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Size | M |
Glove Length | 11" |
Glove Length Style | Standard |
Size- Numeric | 8 |
Size- Alpha | M |
Description
Leather Gloves, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Cut Level A5, Stitching Material Polyester, Leather Coverage Style Full Leather, Glove Length 11 in, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Aramid, Leather Grade Premium, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL SCIENTIFIC Calibration Gas, Hydrogen, Chloride, 58L (18102154)
- BULLARD Replacement Brow Pad, Sweatband, Absorbs Moisture, Cotton, Gray, Attaches To Suspension (RBPCOTTON)
- DUPONT Tyvek 400 Lab Coat, Snap Front, White, L, PK30 (TY211SWHLG003000)
- REEBOK Size 9 Men's Athletic Shoe Steel Work Shoe, Black (RB3501)
- BDG Cut Resistant Gloves, A5 Cut Level, Uncoated, S, 1 PR (20-1-10751-S)
- BDG Grey 18G Seamless Knit HPPE Cut Resistant Black NBR Foam, Shrink Wrapped, Size M (8) (99-1-9772-8-K)
- BDG Grey 18G Seamless Knit HPPE Cut Resistant Black NBR Foam, Size L (9) (99-1-9772-9)
- BDG Touch Tech Black 13G Seamless Knit HPPE Cut Resistant, Size XL (10) (99-1-9778-10)
- BDG Grain Pearl Goatskin Driver Kevlar Lining, Size X2L (20-1-1600-X2L)
- BDG Seamless Knit 13G HPPE Cut Resistant Double Nitrile Dip, Size L (9) (99-1-9660-9)
- SUPERIOR GLOVE Dexterity Pu Palm Dipped ASTM Cut 4, PR (S13KFGPU10)
- Bdg Cut-Resistant Gloves