Shop All Furnace and Heater Parts
Bdg
Cold-Condition Mitts, Gauntlet, 14" L
Mfr # 63-9-740TF
Zoro # G501228269
product price: $75.85
/pr
Free Shipping & Returns
$75.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Standards ANSI/ISEA 105
- Lint-Free No
- Glove Length 14 in
- Glove Coating Cover Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 63-9-740TF
- Zoro # G501228269
- UPC # 063344255802
- Country of Origin Canada
- Category Furnace and Heater Parts
Dimensions
Glove Length | 14 in |
Glove Size | Universal |
Glove Length Style | Extended Cuff |
Size- Alpha | Universal |
Size (Alpha) | Universal |
Size | Universal |
Description
Cold-Condition Mitts, ANSI/ISEA Cut Level Not Rated, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Mitt, Heat-Resistant Glove Type Woven, Additional Hazard Protection None, Glove Insulation Material Melton, Standards ANSI/ISEA 105, Insulated Yes, Glove Coating Cover Uncoated, Glove Hand Style Left and Right, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER Poly Filter, Disposabl, C and I, 15"x30"x1" (284-150-300)
- ZORO SELECT Sidewall/Ceiling Register, 7.875 X 13.75, White, Aluminum (4MJK7)
- DAYTON Replacement Aluminum Filter (6378308)
- TACO Zone Valve, 3 Way, Closed System, 3/4In NPT (Z075T3-2)
- REZNOR Motor, 208/230/460/575, Less Housing (214598)
- YORK Temperature Sensor, 2-1/2 in Probe L (025-53145-000)
- L.B. WHITE Motor (572776)
- MAXITROL 13A25 Outdoor Vent Protector Kit (13A25)
- RHEEM 42-102056-01 Pressure Switch (42-102056-)
- WEIL MCLAIN 635100023 Actuator 6 Sec 6Va (635100023)
- EMPIRE Empire FRBC On & Off Remote Control Receiver & Remote Safety Pilot Kits (FRBC)
- Bdg Furnace and Heater Parts