Shop All Chemical Resistant Gloves
Bdg
Coated PVC Triple Coated Gauntlet BOA Lined Blue, Size L (9)
Mfr # 99-9-821-9
Zoro # G200892594
product price: $16.15
/pr
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Glove Materials PVC
- Glove Length 12 in
- Latex-Free No
- Cuff Style Gauntlet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 99-9-821-9
- Zoro # G200892594
- UPC # 063344173281
- Country of Origin Multiple
- Category Chemical Resistant Gloves
Dimensions
Glove Size | L (9) |
Glove Length | 12 in |
Description
Chemical Resistant Gloves,PR, Fully, 12 in, Glove Size L, Color Blue, Supported, Standards EN 374-1, EN 374-2, EN 388, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice, 5" Height, Maintenance Use Only Sign With Symbol, 5" X 3.5", Portrait (OS-NS-D-35-V-14113)
- WERNER Full Body Harness, Vest Style, M/L (H212002)
- ANSELL Cut Resistant Gloves, A8 Cut Level, Uncoated, XL, 1 PR (74-301)
- ACCUFORM Barricade Tag, 5-3/4 x 3-1/4, PK25 (TAB107PTP)
- BDG Coated PVC Triple Coated Gauntlet BOA Lined Blue, Size XL (10) (99-9-821-10)
- BDG Unsupported Nitrile Green 13" Gauntlet 15mil Flock Lined, Size XL (10) (99-1-1715F-10)
- BDG PVC Coated Cut Resistant w/Gauntlet Cuff & Impact, Size X2L (11) (99-1-504-11)
- BDG Natural Black Rubber, Chlorinated, Flock Lined, 32 mil, Shrink Wrapped, Size XL (10) (99-1-901-10-K)
- BDG 12 PVC Glove, Large, PR (99-1-779-9)
- BDG Coated PVC Triple Coated Gauntlet Blue, Size X3L (12) (99-1-820-12)
- CONDOR 14" Chemical Resistant Gloves, PVC, M, 1 PR (22KA66)
- Bdg Gloves & Hand Protection