Shop All Chemical Resistant Gloves
Bdg
Coated PVC Triple Coated Gauntlet Blue, Size X3L (12)
Mfr # 99-1-820-12
Zoro # G604853054
product price: $4.55
/pr
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Glove Size X3L (12)
- Glove Materials PVC
- Glove Length 12 in
- Glove Thickness 65 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 99-1-820-12
- Zoro # G604853054
- UPC # 063344439691
- Country of Origin China
- Category Chemical Resistant Gloves
Dimensions
Glove Size | X3L (12) |
Glove Length | 12 in |
Description
Chemical Resistant Gloves, Fully, 65 mil, 12 in, Glove Size 12, Color Blue, Supported, Standards CFIA, EN 374-1, EN 374-2, EN 388, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Flame Resistant Coat (ACC40RGL)
- AIGNER INDEX Magnetic C Channel Cardholder, W 1 Inch (MC100)
- FALLTECH Full Body Harness, Vest Style, L/XL (8143LXL)
- LYLE Security Sign, Alarm Will Sound, 14 in. W, 10 in Height, 14 in Width, Reflective Sheeting, English (U6-1219-RD_14X10)
- BDG Unsupported Nitrile Green 13" Gauntlet 15mil Flock Lined, Size S (7) (99-1-1715F-7)
- BDG Natural Black Rubber, Chlorinated, Flock Lined, 32 mil, Shrink Wrapped, Size L (9) (99-1-901-9-K)
- BDG Coated PVC Triple Coated Gauntlet BOA Lined Blue, Size XL (10) (99-9-821-10)
- BDG BDG Hi-Viz Orange Chemi-X Glove with Impact Moulds, Size L (99-1-503-L)
- BDG Natural Black Rubber, Chlorinated, Flock Lined, 32 mil, Shrink Wrapped, Size XL (10) (99-1-901-10-K)
- BDG PVC Coated Cut Resistant w/Gauntlet Cuff & Impact, Size XL (10) (99-1-504-10)
- SHOWA SHOWA NSK24 Blue 14 Rough Finish Nitrile Gloves, 12PK (NSK24-9)
- Bdg Gloves & Hand Protection