Shop All Coated Gloves
Bdg
Coated Gloves, PR
Mfr # 99-1-834
Zoro # G801709017
product price: $6.99
/pr
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size Universal
- Color Orange
- Glove Coating Material PVC
- Glove Coating Coverage Full
- ANSI/ISEA Abrasion Level Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 99-1-834
- Zoro # G801709017
- UPC # 063344256908
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | Universal |
Glove Length | 11 in |
Glove Length Style | Standard |
Description
Coated Gloves,Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VF IMAGEWEAR Coverall, Chest 50 to 52In., Navy (CT30NV RG XXL)
- RED KAP Insulated Duck Bib Overall (BD30BD RG XL)
- ZORO SELECT Plastic Chain, 10", 10 ft. L, Yellow, PK6 (72302-6)
- FRIO Insulin Cooling Pump Wallet- Blue- 4.75 in. x 3.25 in. (1130PumpBl)
- BDG Seamless Knit Black Nylon Black Polyurethane Palm, Shrink Wrapped, Size XL (10) (99-1-9802-10-K)
- BDG Seamless Knit White Nylon White Polyurethane Palm, Shrink Wrapped, Size S (7) (99-1-9880-7-K)
- BDG Seamless Knit White Nylon White Polyurethane Palm, Size XS (6) (99-1-9880-6)
- BDG Coated Gloves, Knit, L, 10.5" L (99-1-904)
- BDG Seamless Knit HPPE Cut Resistant HiViz Yellow Impact Prote, Shrink Wrapped, Size L (9) (99-1-9790-9-K)
- BDG Grey HPPE Blue Sandy Nitrile Palm Impact, Shrink Wrapped, Size XL (10) (99-1-9792-10-K)
- AZUSA SAFETY Economy 13 ga. Nylon Gloves, Polyurethane Palm Coating, Black, S (N10556)
- Bdg Gloves & Hand Protection