Shop All Coated Gloves
Bdg
Coated Gloves, PR
Mfr # 99-1-7342
Zoro # G801708997
product price: $8.25
/pr
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size Universal
- Color Orange
- Glove Coating Material PVC
- Glove Coating Coverage Full
- ANSI/ISEA Abrasion Level Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 99-1-7342
- Zoro # G801708997
- UPC # 063344171041
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | Universal |
Glove Length | 10.5 in |
Glove Length Style | Standard |
Description
Coated Gloves,Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Insulating Blanket, Orange, 3 Ft x 3 Ft (1300)
- FASHION SEAL Unisex Apron, Cobbler, 2XL, Burgundy (64188 2XL)
- PORTAGAS Gas Regulator, 1.0Lpm (90005520)
- MASTER LOCK Zenex Lockout Padlock, KD, Black, 3"H (411BLK)
- BDG NBR Coated 21 ga. HPPE, X-Large, PR (99-1-9540-10)
- BDG NBR Coated 18 ga. HPPE, Medium (99-1-9641-8-K)
- BDG 15G Nylon Liner Nitrile Palm Dipped, Size L (9) (99-1-9870-9)
- BDG PU Coated 21 ga. Nylon, Small, PR (99-1-9511-7)
- BDG Seamless Knit Light Blue PolyCotton Blue Crinkle Latex Palm, Size XL (10) (99-1-275BP-10)
- BDG Seamless Knit HiViz Yellow Nylon 15G Nitrile Knuckle Dip, Size XL (10) (99-1-9611KD-10)
- MCR SAFETY Latex Coated Gloves, Palm Coverage, Blue/White, L, 12PK (9682L)
- Bdg Gloves & Hand Protection