Shop All Cold Weather Gloves
Bdg
Coated Gloves, Knit, L, 11" L
Mfr # 99-1-9491
Zoro # G901249062
product price: $5.99
/pr
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Minimum Temperature Not Rated
- Coating Material PVC
- ANSI/ISEA Abrasion Level Not Rated
- Glove Coating Finish Smooth
- Palm Coating Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 99-1-9491
- Zoro # G901249062
- UPC # 063344256533
- Country of Origin China
- Category Cold Weather Gloves
Details
Item | Coated Gloves |
Minimum Temperature | Not Rated |
Coating Material | PVC |
ANSI/ISEA Abrasion Level | Not Rated |
Glove Coating Finish | Smooth |
Palm Coating Material | PVC |
Touchscreen Compatible | No |
Coating Texture | Smooth |
Silicone-Free | No |
Includes Reinforced Thumb Crotch | No |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Additional Hazard Protection None, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Gloves, Size 9-1/2, PR (37-501)
- NMC Wet Paint Cone Sleeve (CCS2)
- MONTOUR LINE Stanchion Belt Barrier Yellow Post Low Base 13ft. Magenta/Yel Belt (MSX630-YW-MYD-130)
- SAFETY ZONE Vinyl Disposable Gloves, 3.2 mil Palm, Vinyl, Powder-Free, S, 10 PK, Blue (SZNGVP9SM1BLCT)
- BDG Winter Cut Resistant Lined Double Nitrile 3/4 Dip, Size XL (10) (99-9-300-10)
- BDG Winter Cut Resistant Lined Double Nitrile 3/4 Dip, Size X2L (11) (99-9-300-11)
- BDG Winter Cut Resistant Lined Double Latex Palm Dip, Shrink Wrapped, Size L (9) (99-9-301-9-K)
- BDG Winter Cut Resistant Lined Double Nitrile 3/4 Dip, Size L (9) (99-9-300-9)
- BDG Winter Cut Resistant Lined Double Nitrile 3/4 Dip, Size S (7) (99-9-300-7)
- BDG Cold-Condition Mitts, Gauntlet (63-9-740SIL)
- MECHANIX WEAR Cold-Insulated Mechanics Gloves, Sz 8, PR (CWKMG-58-008)
- Bdg Cold Weather Gloves