Shop All Cut-Resistant Sleeves
Bdg
Black Cut Resistant Sleeve, Size 18"
Mfr # 99-1-330-18
Zoro # G8664090
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Silicone-Free No
- ANSI/ISEA Needlestick Level Not Available
- Brand and Series BDG Arc Tek
- Latex-Free No
- Cuff Style Shirred Slip-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 99-1-330-18
- Zoro # G8664090
- UPC # 063344426127
- Country of Origin China
- Category Cut-Resistant Sleeves
Dimensions
Size | Universal |
Length | 18" |
Details
Silicone-Free | No |
Item | Cut-Resistant Sleeve |
ANSI/ISEA Needlestick Level | Not Available |
Brand and Series | BDG Arc Tek |
Latex-Free | No |
Cuff Style | Shirred Slip-On |
Sleeve Material | Polyethylene/Steel |
Series | Arc Tek |
Sleeve Performance | General Purpose |
Thickness | 1.4 mil |
ANSI/ISEA Abrasion Level | Not Tested |
Color | Black |
Sleeve Style | Sleeve |
ANSI/ISEA Cut Level | A4 |
Description
Cut-Resistant Sleeve, ANSI/ISEA Cut Level A4, ANSI/ISEA Needlestick Level Not Available, Sleeve Style Sleeve, Sleeve Length 18 in, Thickness 1.4 mil, Sleeve Material Polyethylene/Steel, Color Black, Size Universal, Series Arc Tek, ANSI/ISEA Abrasion Level Not Available, Latex-Free No, FDA Compliant No, Silicone-Free No, Cuff Style Shirred Slip-On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Long Sleeve Henley, Black, M (K128-BLK MED REG)
- MCR SAFETY Hi-Vis Cold Protection Mechanics Gloves, 40g Thermosock Lining, M (926M)
- HY-KO 4In Reflective Number 5, 10PK (B00571)
- LYLE Speed Limit 5 Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, English, R2-1-5-18DA (R2-1-5-18DA)
- BDG Black Cut Resistant Sleeve Thumb Hole, Size 10" (99-1-335-10)
- BDG Black Cut Resistant Sleeve Thumb Hole, Size 18" (99-1-335-18)
- BDG Grey Cut Resistant Sleeve, Size 18" (99-1-320-18)
- BDG HiViz Green Cut Resistant Sleeve, Size 20" (99-1-310-20)
- BDG Grey Cut Resistant Sleeve Thumb Hole, Size 10" (99-1-325-10)
- BDG HiViz Green Cut Resistant Sleeve Thumb Hole, Size 10" (99-1-315-10)
- SUPERIOR GLOVE Cut-Resistant Sleeves: ANSI/ISEA Cut Level A4, Thumbhole, 22 in Length, Black, S (KBKB1T22TX)
- Bdg Workwear and Protective Clothing