Shop All Disposable Gloves
Bdg
99-1-6100B, Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, 2XL, 50 PK, Orange
Mfr # 99-1-6100B-X2L
Zoro # G8520636
product price: $15.75
/pk 50, $0.32/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 2XL
- Color Orange
- Material Nitrile
- Palm Thickness 6 mil
- Length 9 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 99-1-6100B-X2L
- Zoro # G8520636
- UPC # 063344362654
- Country of Origin Thailand
- Category Disposable Gloves
Dimensions
Glove Size | 2XL |
Size | 2XL |
Length | 9 1/2 in |
Glove Size and Cuff Length Style | 2XL/Standard |
Size- Alpha | 2XL |
Size - Numeric | 11 |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static No, Color Orange, Cuff Style Beaded, Cuff Thickness 6 mil, Disposable Glove Type Chemical-Resistant, General Purpose, Finger Thickness 6 mil, Latex-Free Yes, Length 9 1/2 in, Material Nitrile, Palm Thickness 6 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Yes, Standards EN 374-1, EN 374-2, EN 374-5, EN 455, EN 1186, Sterile/Non-Sterile Non-Sterile, Texture Fish Scale, Accelerator-Free No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon (FRB159-DNY 38 34)
- SIGNMISSION Safety Sign, OSHA Notice, 24" Height, Aluminum, Maintenance Room Employees Only Sign, Portrait (OS-NS-A-1824-V-14111)
- NMC Danger High Voltage Keep Away Sign (D443RB)
- JAMCO Pesticide Safety Cabinet, 18 gal., 44" H, Green (FL18EP)
- BDG 99-1-6100B, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Orange (99-1-6100B-XL)
- BDG 99-1-6100B, Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, S, 50 PK, Orange (99-1-6100B-S)
- BDG 99-1-6100B, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, M, 50 PK, Orange (99-1-6100B-M)
- BDG 99-1-6200B, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, XL (10), 50 PK, Blue (99-1-6200B-XL)
- BDG Tri-Polymer Disposable Gloves, 5 mil Palm, Nitrile/Neoprene/Rubber, Powder-Free, L, 100 PK, Blue (99-1-6350-L)
- BDG Tri-Polymer Disposable Gloves, 6 mil Palm, Tri-Polymer, Powder-Free, XL, 100 PK, Purple (99-1-6300-XL)
- PIP Ambi-Dex, Latex Disposable Gloves, 14 mil Palm, Latex, Powder-Free, 2XL (11), 50 PK, Blue (2550/XXL)
- Bdg Gloves & Hand Protection