Shop All Coated Gloves
Bdg
18 Gauge Seamless Knit Black Sandy Nitrile TPR Backhand, Size L (9)
Mfr # 99-1-9631-9
Zoro # G901709023
product price: $25.39
/pr
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Black/Blue/Yellow
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 99-1-9631-9
- Zoro # G901709023
- UPC # 063344437338
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | L |
Glove Size | L (9) |
Glove Length | 9 in |
Glove Length Style | Standard |
Size- Alpha | L |
Size- Numeric | 9 |
Description
Coated Gloves,Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKY Sport Pro Pull-On Rubber Snake Boot, 9M (RKS0450)
- 2W INTERNATIONAL Chemical Suit, 2X-Large, Green (8035-SA 2XL)
- 3M PELTOR Metal Mesh Faceshield V1A-, PK10 (V1A-10P)
- 3M Ear Plugs, 1 PR (80529-12007)
- BDG 18 Gauge Seamless Knit Black Sandy Nitrile TPR Backhand, Size S (7) (99-1-9631-7)
- BDG 15G Synthetic w/Brushed Liner Nitrile Foam Knuckle Coated, Size X3L (12) (99-9-265-12)
- BDG Seamless Knit White Nylon White Polyurethane Palm, Shrink Wrapped, Size L (9) (99-1-9880-9-K)
- BDG 15 Gauge Seamless Knit Anti-Static Nylon/Copper w/ PU Palm, Size X2L (11) (99-1-9779-11)
- BDG Seamless Knit Grey Nylon 15G Black NFT Palm, Size S (7) (99-1-9605-7)
- BDG Seamless Knit White Nylon Grey Foam Nitrile Palm, Size L (9) (99-1-9800-9)
- ECLIPSE TOOLS Nitrile Coated Work Gloves, Large, Size (902-621)
- Bdg Coated Gloves