Shop All Coated Gloves
Bdg
15G Touch Screen Cut Resistant w/Nitrile Foam Coating, Size L (9)
Mfr # 99-1-9500-9
Zoro # G901253151
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Green
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level Not Rated
- Silicone-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bdg
- MFR # 99-1-9500-9
- Zoro # G901253151
- UPC # 063344428657
- Country of Origin Sri Lanka
- Category Coated Gloves
Dimensions
Glove Size | L (9) |
Glove Length | 10 in |
Glove Length Style | Standard |
Size- Numeric | 9 |
Size- Alpha | L |
Description
Knit Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X43B, Standards ANSI/ISEA 105, EN 388, EN 407, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, High Grip, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, L, PR (N96790L)
- PIP Cut-Resistant Gloves, 2XL Size, PK12 (M1840-XXL)
- MTI INDUSTRIES 12V 30 Series Safe-T-Alert Surface Mount RV Propane/LP Gas Alarm (30-441-P-WT)
- TAPCO LED Traffic Sign, 30" W, 30" (2180-00214)
- BDG 15G Touch Screen Cut Resistant w/Nitrile Foam Coating, Size M (8) (99-1-9500-8)
- BDG Seamless Knit Light Blue PolyCotton Blue Crinkle Latex Palm, Size XS (6) (99-1-275BP-6)
- BDG PU Coated 18 ga. HPPE, Large (99-1-9640-9-K)
- BDG Seamless Knit HiViz Yellow Nylon 15G Nitrile Knuckle Dip, Size XL (10) (99-1-9611KD-10)
- BDG Seamless Knit Black Nylon Black Polyurethane Palm, Size X2L (11) (99-1-9802-11)
- BDG Seamless Knit HiViz Yellow Nylon 15G Nitrile Knuckle Dip, Size M (8) (99-1-9611KD-8)
- RADIANS Sm Org Wonder Gloves (WG510S)
- Bdg Gloves & Hand Protection