Shop All Coated Gloves
Bdg
15G Synthetic w/Brushed Liner Nitrile Foam Knuckle Coated, Size L (9)
Mfr # 99-9-265-9
Zoro # G700892568
original price:
$12.95
13% off
new price: $11.15
/pr
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage 4-Mar
- ANSI/ISEA Abrasion Level Not Rated
- Silicone-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 99-9-265-9
- Zoro # G700892568
- UPC # 063344295457
- Country of Origin Multiple
- Category Coated Gloves
Dimensions
Glove Size | L (9) |
Glove Length | 9 in |
Glove Length Style | Standard |
Description
Knit Gloves, ANSI/ISEA Cut Level Not Rated, Glove Style Knit, Knit Material Acrylic, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Available, Additional Hazard Protection None, Glove Insulation Material Terry Cloth, EN 388 Rating 4232X, Standards EN 388 4232X, EN 511 X2X, Insulated Yes, Glove Coating Cover 3/4, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Reflective Letter Label, X, 2-1/2in H, PK25 (RUM200-X-YB)
- ACCUFORM SELF LAMINATING HARD HAT DECAL LHTL250 (LHTL250)
- DEWALT DEWALT DPG20 All Purpose Synthetic Leather Glove (DPG20M)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 475D01 (475D01)
- BDG 15G Synthetic w/Brushed Liner Nitrile Foam Knuckle Coated, Size X2L (11) (99-9-265-11)
- BDG 15G Synthetic w/Brushed Liner Nitrile Foam Knuckle Coated, Size X3L (12) (99-9-265-12)
- BDG 15G Synthetic w/Brushed Liner Nitrile Foam Knuckle Coated, Size M (8) (99-9-265-8)
- BDG PU Coated 18 ga. HPPE, Large (99-1-9640-9-K)
- BDG Seamless Knit White Nylon White Polyurethane Palm, Shrink Wrapped, Size XS (6) (99-1-9880-6-K)
- BDG Seamless Knit Grey Nylon 15G Black NFT Palm, Size XL (10) (99-1-9605-10)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, Natural, S, 12PK (9670S)
- Bdg Gloves & Hand Protection