Shop All Coated Gloves
Bdg
15G Nylon Liner Crinkle Latex Palm Dipped, Size XL (10)
Mfr # 99-1-9842-10
Zoro # G8663975
product price: $4.65
/pr
Sold in multiples of 12 for $55.80
$55.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level Not Rated
- Size 10
- Glove Coating Material Foam Latex
- Glove Coating Coverage Palm
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 99-1-9842-10
- Zoro # G8663975
- UPC # 063344296324
- Country of Origin Sri Lanka
- Category Coated Gloves
Dimensions
Glove Size | XL (10) |
Size | 10 |
Glove Length | 11" |
Glove Length Style | Standard |
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR High Visibility Vest, Orange/Red, 3XL (53YP39)
- CONDOR Cut Resistant Sleeve, 14 In., Thumbhole (3NZA1)
- PEAKWORKS Safety Harnesses PeakPro Plus Series with Positioning Belt - Class APE (V8005172)
- PIP Coated Gloves, XS, Black/Gray (34-874)
- BDG 15G Synthetic w/Brushed Liner Nitrile Foam Knuckle Coated, Size XL (10) (99-9-265-10)
- BDG Seamless Knit HiViz Yellow Nylon 15G Black NFT Palm, Size L (9) (99-1-9606-9)
- BDG 15G Nylon Liner Crinkle Latex Palm Dipped, Size S (7) (99-1-9842-7)
- BDG NBR Coated 21 ga. HPPE, X-Large, PR (99-1-9540-10)
- BDG 15 Gauge Blue HPPE/Glass with NBR Palm Net Zero, Size X3L (12) (99-1-8120-12)
- BDG Seamless Knit Light Blue PolyCotton Blue Crinkle Latex Palm, Size M (8) (99-1-275BP-8)
- BDG NBR Coated 21 ga. HPPE, Large, PR (99-1-9540-9)
- Bdg Gloves & Hand Protection