Shop All Coated Gloves
Bdg
15G Nylon Liner Crinkle Latex Palm Dipped, Size M (8)
Mfr # 99-1-9842-8
Zoro # G8663783
Sold in multiples of 12 for $55.80
$55.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level Not Rated
- Size 8
- Glove Coating Material Foam Latex
- Glove Coating Coverage Palm
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bdg
- MFR # 99-1-9842-8
- Zoro # G8663783
- UPC # 063344296263
- Country of Origin Sri Lanka
- Category Coated Gloves
Dimensions
Glove Size | M (8) |
Size | 8 |
Glove Length | 11" |
Glove Length Style | Standard |
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Carhartt Flame Resistant Duck Coat, Navy, 100% Cotton, XLT (101618-410 XL TLL)
- CHUMS Original Standard End, Fern Green (12115781)
- INTERNATIONAL ENVIROGUARD Coverall, XL, Navy Blue, PK25, XL, 25 PK, Blue (N2012)
- SIGNMISSION OSHA Danger Sign, No Pedestrian Traffic, 14in X 10in Aluminum, 10" W, 14" L, Portrait (OS-DS-A-1014-V-1468)
- BDG Seamless Knit HiViz Yellow Nylon 15G Nitrile Knuckle Dip, Size M (8) (99-1-9611KD-8)
- BDG Seamless Knit Grey Nylon 15G Black NFT Palm, Size S (7) (99-1-9605-7)
- BDG NBR Coated 21 ga. HPPE, Large, PR (99-1-9540-9)
- BDG 15G Synthetic w/Brushed Liner Nitrile Foam Knuckle Coated, Size X2L (11) (99-9-265-11)
- BDG Coated Gloves, PR (99-1-834)
- BDG Seamless Knit Grey Nylon 15G Black NFT Palm, Size XL (10) (99-1-9605-10)
- MCR SAFETY Technical Cool Gloves, Small, Poly Coating, 13 Gauge, Gray (MCSCRWN9677S)
- Bdg Coated Gloves