Shop All Coated Gloves
Bdg
15 Gauge Blue HPPE/Glass with NBR Palm Net Zero, Size X3L (12)
Mfr # 99-1-8120-12
Zoro # G804377244
product price: $9.99
/pr
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Silicone-Free No
- Glove Coating Finish Textured
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 99-1-8120-12
- Zoro # G804377244
- UPC # 063344439745
- Country of Origin Sri Lanka
- Category Coated Gloves
Dimensions
Glove Size | 3XL (12) |
Glove Length | 9.75 in |
Description
Coated Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material HPPE, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Heat-Resistant, Puncture-Resistant, Tear-Resistant, EN 388 Rating 4X43B, Standards EN 407, Insulated No, Base Coating Material Nitrile, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHELBY Heat Resistant Gloves, Buttermilk, L, PR (2533 LARGE)
- SIGNMISSION Georgia ADA Handicapped Parking Sign Acc Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23935 (A-1218-23935)
- SIGNMISSION OSHA Sign, Breathing Apparatus Required Beyond Point, 10in X 7in Decal, 10" W, 7" H, Landscape (OS-NS-D-710-L-10386)
- ACCUFORM Permit Tag By The Roll, 6-1/4 x 3, PK250 (TAR724)
- BDG 15 Gauge Blue HPPE/Glass with NBR Palm Net Zero, Size XS (6) (99-1-8120-6)
- BDG Seamless Knit Light Blue PolyCotton Blue Crinkle Latex Palm, Size L (9) (99-1-275BP-9)
- BDG 15G Nylon Liner Crinkle Latex Palm Dipped, Size S (7) (99-1-9842-7)
- BDG NBR Coated 21 ga. HPPE, Large (99-1-9560-9)
- BDG 15 Gauge Seamless Knit Anti-Static Nylon/Copper w/ PU Palm, Size XL (10) (99-1-9779-10)
- BDG Seamless Knit Black Nylon Black Polyurethane Palm, Size L (9) (99-1-9802-9)
- BOSS GLOVE BLADE DEF GRY L (7001L)
- Bdg Coated Gloves