Shop All Cut-Resistant Gloves
Bdg
13G HPPE Cut Resistant Nitrile Palm Dipped, Size L (9)
Mfr # 99-1-9730-9
Zoro # G8664389
product price: $9.89
/pr
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Size L
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm and Fingers
- Color Black/Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 99-1-9730-9
- Zoro # G8664389
- UPC # 063344324881
- Country of Origin Sri Lanka
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Size | L |
Glove Length | 9" |
Glove Length Style | Standard |
Size- Alpha | L |
Size- Numeric | 9 |
Description
Coated Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Mp Cassette, Self-Laminating Label, Viny (S100X225VAM)
- CARHARTT Carhartt Denim Jeans, Waist 44", Inseam 30" (FRB13-DNM 44 30)
- 3M Scotch-Code Wire Marker Tape Refill, SDR, Legend 30 to 39, Preprinted, Self-Adhesive Attach, Pack 10 (SDR-30-39)
- GUARDIAN Guardian Modular Speed Bump, 4Ft Longx (DH-SP-29M)
- BDG 13 Gauge Seamless Knit Needlestick Resist Black Nitrile Foam, Size XL (10) (99-1-9630-10)
- BDG Water Repellent Grain Cowhide Cut Resist HiViz Gauntlet C100, Size L (60-9-1290-L)
- BDG Pearl Goatskin Driver w/Backhand Protection, Size X3L (20-1-5000-X3L)
- BDG Leather Gloves, Goatskin Palm (20-1-10699-XL)
- BDG Grey HPPE Blue Sandy Nitrile Palm Impact, Size S (7) (99-1-9792-7)
- BDG Cut Resistant Gloves, A5 Cut Level, Uncoated, M, 1 PR (20-1-10751-M)
- WHIZARD Cut Resistant Gloves, 5 Cut Level, Uncoated, M, 1 PR (333023)
- Bdg Gloves & Hand Protection