Shop All Cut-Resistant Gloves
Bdg
13G HPPE Cut Resistant Nitrile Palm Dipped, Shrink Wrapped, Size XS (6)
Mfr # 99-1-9730-6-K
Zoro # G501843769
Sold in multiples of 12 for $87.00
$87.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level Not Rated
- Silicone-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bdg
- MFR # 99-1-9730-6-K
- Zoro # G501843769
- UPC # 063344373803
- Country of Origin Sri Lanka
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XS (6) |
Glove Length | 9.25 in |
Size- Alpha | XS |
Details
Item | Coated Gloves |
ANSI/ISEA Cut Level | A2 |
Glove Coating Material | Foam Nitrile |
Glove Coating Coverage | Palm |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Glove Coating Finish | Smooth |
Knit Material | HPPE |
Cuff Style | Knit |
Standards | EN388 |
Glove Construction | Seamless Knit |
Glove Materials | HPPE, Foam Nitrile |
Finger Coverage | Full Finger |
EN 388 Rating | 4344X |
Series | CUT-X |
Glove Coating Cover | Palm |
Hand Protection Style | Glove |
Glove Lining Material | Unlined |
Description
Coated Gloves, ANSI/ISEA Cut Level A2, Knit Material HPPE, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, EN 388 Rating 4344X, Standards EN388, Glove Coating Cover Palm, Glove Performance High Grip, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Welding Jacket, Black/Red, M (K3114-M)
- TILLMAN Glove Saver-Cd (555)
- ANSELL Dura Flock, Disposable Gloves, 8.3 mil Palm, Nitrile, Powder-Free, S, 50 PK, Green (DFK-608-S)
- HONEYWELL Cut Resistant Coated Gloves, 4 Cut Level, PVC, M, 1 PR (NFD11HD/8M)
- BDG Oil Resist Cut Resist C100 Lined Goatskin 5"Gauntlet w/Impac, Size M (20-9-10755-M)
- BDG Seamless Knit HPPE Cut Resistant Grey Polyurethane Palm, Size S (7) (99-1-9780-7)
- BDG Seamless Knit HPPE Cut Resistant HiViz Yellow Impact Prote, Shrink Wrapped, Size XL (10) (99-1-9790-10-K)
- BDG Seamless Knit HPPE Cut Resistant HiViz Yellow Impact Prote, Size S (7) (99-1-9790-7)
- BDG Lined Grey HPPE Black Sandy Nitrile Palm w/ Impact, Size S (7) (99-9-9791-7)
- BDG 13 Gauge Seamless Knit HPPE w/ Flat Transparent Silicone Dip, Shrink Wrapped, Size XL (10) (99-1-9632-10-K)
- ZORO SELECT Cut Resistant Coated Gloves, 2 Cut Level, Polyurethane, L, 12PK (A4938/LG)
- Bdg Cut-Resistant Gloves