Shop All Chemical Resistant Gloves
Bdg
12 PVC Glove, X-Small, PR
Mfr # 99-1-779-6
Zoro # G708596819
product price: $8.45
/pr
Sold in multiples of 2 for $16.90
$16.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XS
- Color Black/Red
- Chemical Resistant Glove Material PVC Glove
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 99-1-779-6
- Zoro # G708596819
- UPC # 63344441984
- Country of Origin China
- Category Chemical Resistant Gloves
Dimensions
Size | XS |
Details
Item | Rubber Gloves |
Color | Black/Red |
Chemical Resistant Glove Material | PVC Glove |
Description
12 PVC Glove,X-Small,PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Information Center, Right to Know SDS (121371)
- 5.11 Stryke Pant, TDU Green, 32 30 (74369)
- ACCUFORM NFPA Sign, 14 in Height, 10 in Width, Rectangle (ZFD837VA)
- AZAR DISPLAYS 10"W x 8"H Sign w/ Adhesive Tape, PK10 (122026)
- BDG 14" PVC Glove, PR, Universal PR (99-1-764)
- BDG Coated PVC Triple Coated Gauntlet Blue, Size X3L (12) (99-1-820-12)
- BDG Unsupported Nitrile Green 13" Gauntlet 15mil Flock Lined, Size M (8) (99-1-1715F-8)
- BDG Coated PVC Triple Coated Gauntlet BOA Lined Blue, Size XL (10) (99-9-821-10)
- BDG Natural Black Rubber, Chlorinated, Flock Lined, 32 mil, Shrink Wrapped, Size L (9) (99-1-901-9-K)
- BDG Unsupported Nitrile Green 13" Gauntlet 15mil Flock Lined, Size X2L (11) (99-1-1715F-11)
- HONEYWELL Chemical Resistant Glove, Green, XXL, PR (33-3765E/11XXL)
- Bdg Gloves & Hand Protection