Shop All Chemical Resistant Gloves
Bdg
12 PVC Glove, X-Large, PR
Mfr # 99-1-779-10
Zoro # G908596787
product price: $8.45
/pr
Sold in multiples of 2 for $16.90
$16.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Red
- Size XL
- Chemical Resistant Glove Material PVC Glove
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 99-1-779-10
- Zoro # G908596787
- UPC # 63344442028
- Country of Origin China
- Category Chemical Resistant Gloves
Dimensions
Size | XL |
Details
Item | Rubber Gloves |
Color | Black/Red |
Chemical Resistant Glove Material | PVC Glove |
Description
12 PVC Glove,X-Large,PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Conduit and Voltage Sign and Labels, PK5 (152350)
- MSA SAFETY MSA Ultra-Twin™ Full Face Respirator, S (480263)
- BOUTON OPTICAL Safety Glasses, Clear Uncoated (250-01-0080)
- DUPONT Coveralls, 6 PK, Tan, Tychem(R) 5000, Zipper (C3122TTNXL000600)
- BDG Unsupported Nitrile Green 13" Gauntlet 15mil Flock Lined, Size M (8) (99-1-1715F-8)
- BDG PVC Coated Cut Resistant w/Gauntlet Cuff & Impact, Size XL (10) (99-1-504-10)
- BDG BDG Hi-Viz Orange Chemi-X Glove with Impact Moulds, Size L (99-1-503-L)
- BDG 14" PVC Glove, PR, Universal PR (99-1-764)
- BDG PVC Coated Cut Resistant w/Gauntlet Cuff & Impact, Size X2L (11) (99-1-504-11)
- BDG Unsupported Nitrile Green 13" Gauntlet 15mil Flock Lined, Size S (7) (99-1-1715F-7)
- MAPA 12-1/2" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 10, 1 PR (NS-401)
- Bdg Gloves & Hand Protection