Shop All Chemical Resistant Gloves
Bdg
12 PVC Glove, X-Large, PR
Mfr # 99-1-778-10
Zoro # G908596817
product price: $19.45
/pr
$19.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Black/Green
- Chemical Resistant Glove Material PVC Glove
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 99-1-778-10
- Zoro # G908596817
- UPC # 63344441748
- Country of Origin China
- Category Chemical Resistant Gloves
Dimensions
Size | XL |
Details
Item | Rubber Gloves |
Color | Black/Green |
Chemical Resistant Glove Material | PVC Glove |
Description
12 PVC Glove,X-Large,PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Bluwolf 18 ga. ANSI A4 Cut Resistant Gloves, Polyurthane Palm Coating, Gray, XL (BW4000)
- DOVETAIL WORKWEAR Maven Slim - Heathered Black Denim 16x34 (DWF18P1D-001-16x34)
- AMERICAN LOCK Lockout Padlock, KA, Yellow, 1-7/8"H (A1107KAYLW)
- BDG Grain Pearl Goatskin Driver Kevlar Lining, Size X2L (20-1-1600-X2L)
- BDG Unsupported Nitrile Green 13" Gauntlet 15mil Flock Lined, Size M (8) (99-1-1715F-8)
- BDG Coated PVC Triple Coated Gauntlet Blue, Size XL (10) (99-1-820-10)
- BDG Coated PVC Triple Coated Gauntlet Blue, Size X3L (12) (99-1-820-12)
- BDG BDG Hi-Viz Orange Chemi-X Glove with Impact Moulds, Size L (99-1-503-L)
- BDG Unsupported Nitrile Green 13" Gauntlet 15mil Flock Lined, Size S (7) (99-1-1715F-7)
- BDG PVC Coated Cut Resistant w/Gauntlet Cuff & Impact, Size L (9) (99-1-504-9)
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex, 9-1/2, 1 PR (87-118)
- Bdg Chemical Resistant Gloves