Shop All Chemical Resistant Gloves
Bdg
12 PVC Glove, Small, PR
Mfr # 99-1-777-7
Zoro # G308596776
product price: $13.59
/pr
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Green
- Size S
- Chemical Resistant Glove Material PVC Glove
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 99-1-777-7
- Zoro # G308596776
- UPC # 63344441854
- Country of Origin China
- Category Chemical Resistant Gloves
Dimensions
Size | S |
Details
Item | Rubber Gloves |
Color | Black/Green |
Chemical Resistant Glove Material | PVC Glove |
Description
12 PVC Glove,Small,PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Do Not Block Door Notice, Alumnum, 14"x10" (LCU5-0099-NA_14X10)
- ACCUFORM Exit Sign, No Exit, 3-1/2"X10 (MLAD505GP)
- ENPAC Drum Spill Platform Cart Handle, Black (5206-BK)
- PURELL Mask Bracket, Attachment for GOJO Visitor Wellness Center (2428-MB)
- BDG Unsupported Nitrile Green 13" Gauntlet 15mil Flock Lined, Size M (8) (99-1-1715F-8)
- BDG Coated PVC Triple Coated Gauntlet Blue, Size X3L (12) (99-1-820-12)
- BDG Natural Black Rubber, Chlorinated, Flock Lined, 32 mil, Shrink Wrapped, Size L (9) (99-1-901-9-K)
- BDG Unsupported Nitrile Green 13" Gauntlet 15mil Flock Lined, Size XL (10) (99-1-1715F-10)
- BDG PVC Coated Cut Resistant w/Gauntlet Cuff & Impact, Size X2L (11) (99-1-504-11)
- BDG Coated PVC Triple Coated Gauntlet BOA Lined Blue, Size L (9) (99-9-821-9)
- SHOWA SHOWA 727 Chemical-Resistant 15-mil Nitrile Gloves (727-09)
- Bdg Gloves & Hand Protection