Shop All Chemical Resistant Gloves
Bdg
12 PVC Glove, Medium, PR
Mfr # 99-1-777-8
Zoro # G908596800
product price: $12.89
/pr
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Green
- Size M
- Chemical Resistant Glove Material PVC Glove
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 99-1-777-8
- Zoro # G908596800
- UPC # 63344441861
- Country of Origin China
- Category Chemical Resistant Gloves
Dimensions
Size | M |
Details
Item | Rubber Gloves |
Color | Black/Green |
Chemical Resistant Glove Material | PVC Glove |
Description
12 PVC Glove,Medium,PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Shelf, 36 in W x 24 in D, Gray (302 LIGHT GRAY)
- CONDOR VF, Knit Gloves, Beige, S, 5JK53, PR (60VY34)
- MCR SAFETY Sleeve, HPPE, 18", 10 Gauge (9318D10)
- PROFLEX BY ERGODYNE Wrist Wrap, w/Thumb Loop, S/M, Black, PK6 (420)
- BDG 12 PVC Glove, 3X-Large, PR (99-1-779-12)
- BDG 14" PVC Glove, PR, Universal PR (99-1-764)
- BDG Coated PVC Triple Coated Gauntlet Blue, Size X3L (12) (99-1-820-12)
- BDG Coated PVC Triple Coated Gauntlet BOA Lined Blue, Size XL (10) (99-9-821-10)
- BDG Chem Res Gloves, L/9, PR (99-1-914)
- BDG Unsupported Nitrile Green 13" Gauntlet 15mil Flock Lined, Size XL (10) (99-1-1715F-10)
- CONDOR 12" Chemical Resistant Gloves, PVC, XL, 1 PR (22KA69)
- Bdg Gloves & Hand Protection