Shop All Chemical Resistant Gloves
Bdg
12 PVC Glove, Large, Shrink Wrapped, PR
Mfr # 99-1-777-9-K
Zoro # G408596775
product price: $12.99
/pr
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Green
- Size L
- Chemical Resistant Glove Material PVC Glove
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 99-1-777-9-K
- Zoro # G408596775
- UPC # 63344441946
- Country of Origin China
- Category Chemical Resistant Gloves
Dimensions
Size | L |
Details
Item | Rubber Gloves |
Color | Black/Green |
Chemical Resistant Glove Material | PVC Glove |
Description
12 PVC Glove,Large,PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Ext Sgn, Aluminum, Wht, 13 7/8in, 2W (LV S W 1 R 120/277 EL N)
- TINGLEY Job Sight Hi-Vis T-Shirt, Long Sleeve, Lime, S (S75522)
- SIGNMISSION OSHA Sign Helmet Glasses And Vests Are W/ Symbol 10in X 7in Rigid Plastic, 10" W, 7" H, Landscape (OS-SF-P-710-L-10658)
- ERB SAFETY T-Shirt, Class 2, Hi-Viz, Orange, M (61677)
- BDG Unsupported Nitrile Green 13" Gauntlet 15mil Flock Lined, Size X2L (11) (99-1-1715F-11)
- BDG Unsupported Nitrile Green 13" Gauntlet 15mil Flock Lined, Size M (8) (99-1-1715F-8)
- BDG 12 PVC Glove, Large, PR (99-1-779-9)
- BDG PVC Coated Cut Resistant w/Gauntlet Cuff & Impact, Size XL (10) (99-1-504-10)
- BDG PVC Coated Cut Resistant w/Gauntlet Cuff & Impact, Size L (9) (99-1-504-9)
- BDG BDG Hi-Viz Orange Chemi-X Glove with Impact Moulds, Size L (99-1-503-L)
- ANSELL 24" Chemical Resistant Gloves, Natural Rubber Latex, 7-1/2, 1 PR (87-108)
- Bdg Gloves & Hand Protection