Shop All Chemical Resistant Gloves
Bdg
12 PVC Glove, Large, PR
Mfr # 99-1-779-9
Zoro # G008596823
product price: $8.19
/pr
Sold in multiples of 2 for $16.38
$16.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Black/Red
- Chemical Resistant Glove Material PVC Glove
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 99-1-779-9
- Zoro # G008596823
- UPC # 63344442011
- Country of Origin China
- Category Chemical Resistant Gloves
Dimensions
Size | L |
Details
Item | Rubber Gloves |
Color | Black/Red |
Chemical Resistant Glove Material | PVC Glove |
Description
12 PVC Glove,Large,PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY White Polyester Wire Marker, THT-17-7546-3 (THT-17-7546-3)
- BIOREM-2000 Solidifier, Liquid, Pail Container, 5 gal. (8608-005)
- SIGNMISSION Designer Series-Private Road For Residents And Guests Only No Trespassing, 24" H, G-1824-9912 (A-DES-G-1824-9912)
- CHECKERS HD Flag, Reflexite X, 16x16 In, Orange (FS9025-16-O)
- BDG Coated PVC Triple Coated Gauntlet Blue, Size XL (10) (99-1-820-10)
- BDG PVC Coated Cut Resistant w/Gauntlet Cuff & Impact, Size X2L (11) (99-1-504-11)
- BDG Natural Black Rubber, Chlorinated, Flock Lined, 32 mil, Shrink Wrapped, Size L (9) (99-1-901-9-K)
- BDG BDG Hi-Viz Orange Chemi-X Glove with Impact Moulds, Size L (99-1-503-L)
- BDG 14" PVC Glove, PR, Universal PR (99-1-764)
- BDG Coated PVC Triple Coated Gauntlet Blue Beaded Cuff, Size L (9) (99-1-820BD-9)
- CONDOR 13" Chemical Resistant Gloves, Nitrile, 10, 1 PR (6JF99)
- Bdg Chemical Resistant Gloves