Shop All Chemical Resistant Gloves
Bdg
12 PVC Glove, Large, PR
Mfr # 99-1-777-9
Zoro # G308596790
product price: $19.99
/pr
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Green
- Size L
- Chemical Resistant Glove Material PVC Glove
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 99-1-777-9
- Zoro # G308596790
- UPC # 63344441878
- Country of Origin China
- Category Chemical Resistant Gloves
Dimensions
Size | L |
Details
Item | Rubber Gloves |
Color | Black/Green |
Chemical Resistant Glove Material | PVC Glove |
Description
12 PVC Glove,Large,PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDLINE PRODUCTS Number 3 Decal, 3" Black Vinyl, PK10 (3SCBP3)
- ROCKY Men's 6 in Work Boot Composite (FQ0006167)
- STEINER Welding Jacket, Black, Cotton, XL (1160-X)
- STEINER TIG Welding Gloves, Kidskin Palm, XL, PR (0266-X)
- BDG Unsupported Nitrile Green 13" Gauntlet 15mil Flock Lined, Size S (7) (99-1-1715F-7)
- BDG BDG Hi-Viz Orange Chemi-X Glove with Impact Moulds, Size L (99-1-503-L)
- BDG 12 PVC Glove, 3X-Large, PR (99-1-779-12)
- BDG Coated PVC Triple Coated Gauntlet Blue, Size XL (10) (99-1-820-10)
- BDG Coated PVC Triple Coated Gauntlet BOA Lined Blue, Size L (9) (99-9-821-9)
- BDG Natural Black Rubber, Chlorinated, Flock Lined, 32 mil, Size L (9) (99-1-901-9)
- ANSELL 12" Chemical Resistant Gloves, PVC, 10, 1 PR (04-644)
- Bdg Chemical Resistant Gloves