Shop All Chemical Resistant Gloves
Bdg
12 PVC Glove, 3X-Large, PR
Mfr # 99-1-777-12
Zoro # G408596782
product price: $12.89
/pr
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Color Black/Green
- Chemical Resistant Glove Material PVC Glove
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 99-1-777-12
- Zoro # G408596782
- UPC # 63344441908
- Country of Origin China
- Category Chemical Resistant Gloves
Dimensions
Size | 3XL |
Details
Item | Rubber Gloves |
Color | Black/Green |
Chemical Resistant Glove Material | PVC Glove |
Description
12 PVC Glove,3X-Large,PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Knit Gloves, HPPE, A5, 15 ga, XL, Blue, PR (3012-XL (10))
- OIL-DRI Spill Kit, Oil-Based Liquids (L90865)
- NATIONAL MARKER CO 7 in Height, 7 in Width, Plastic (S1R)
- NMC Dot Placard Sign, 9 Dangerous Goods, Blank, Material: Adhesive Backed Vinyl (DL67BP)
- BDG PVC Coated Cut Resistant w/Gauntlet Cuff & Impact, Size XL (10) (99-1-504-10)
- BDG Natural Black Rubber, Chlorinated, Flock Lined, 32 mil, Shrink Wrapped, Size XL (10) (99-1-901-10-K)
- BDG PVC Coated Cut Resistant w/Gauntlet Cuff & Impact, Size X2L (11) (99-1-504-11)
- BDG Coated PVC Triple Coated Gauntlet Blue Beaded Cuff, Size L (9) (99-1-820BD-9)
- BDG 12 PVC Glove, 3X-Large, PR (99-1-779-12)
- BDG Unsupported Nitrile Green 13" Gauntlet 15mil Flock Lined, Size M (8) (99-1-1715F-8)
- SHOWA 12" Chemical Resistant Gloves, PVC, L, 1 PR (660L-09)
- Bdg Gloves & Hand Protection