Shop All Chemical Resistant Gloves
Bdg
12 PVC Glove, 2X-Large, Shrink Wrapped, PR
Mfr # 99-1-779-11-K
Zoro # G708596772
product price: $8.59
/pr
Sold in multiples of 2 for $17.18
$17.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Red
- Size 2XL
- Chemical Resistant Glove Material PVC Glove
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bdg
- MFR # 99-1-779-11-K
- Zoro # G708596772
- UPC # 63344442103
- Country of Origin China
- Category Chemical Resistant Gloves
Dimensions
Size | 2XL |
Details
Item | Rubber Gloves |
Color | Black/Red |
Chemical Resistant Glove Material | PVC Glove |
Description
12 PVC Glove,2X-Large,PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIROFLEX USA Apron, 22" L, 22" W, Silver Color, Universal (S4-2222A)
- GUARDIAN EQUIPMENT Guardian Equipment Eyewash Station (G1562DLY)
- RETRACTA-BELT Belt Barrier, Yellow, Magnet, 15ft.L (WH412YW15-CAU-MM)
- LABELMASTER Corrosive Placard, UN 2796, PK25 (ZEZ42796)
- BDG Coated PVC Triple Coated Gauntlet BOA Lined Blue, Size L (9) (99-9-821-9)
- BDG 12 PVC Glove, Large, PR (99-1-779-9)
- BDG Natural Black Rubber, Chlorinated, Flock Lined, 32 mil, Shrink Wrapped, Size L (9) (99-1-901-9-K)
- BDG Unsupported Nitrile Green 13" Gauntlet 15mil Flock Lined, Size L (9) (99-1-1715F-9)
- BDG Natural Black Rubber, Chlorinated, Flock Lined, 32 mil, Size L (9) (99-1-901-9)
- BDG Unsupported Nitrile Green 13" Gauntlet 15mil Flock Lined, Size S (7) (99-1-1715F-7)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 7, 1 PR (87-155)
- Bdg Gloves & Hand Protection