Shop All Corded Speakers
B&C Speakers
B & C Speakers 15NDL88 15 in. Woofer with 8 ohm Impedance & 1400W Neodymium Inside Slug Magnet
Mfr # 15NDL88
Zoro # G803949749
product price: $465.99
/ea
Free Shipping & Returns
$465.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B&C Speakers
- MFR # 15NDL88
- Zoro # G803949749
- UPC # 736902401897
- Country of Origin China
- Category Corded Speakers
Description
Features
- Aluminum demodulating ring limits distortion for natural response at all levels
- Waterproof treated paper cone stands up to the harshest conditions
- Ventilated voice coil gap reduces power compression and increases power handling
- 99 db sensitivity with 1,400 watt continuous program power for extremely dynamic output levels
- 3.5" aluminum voice coil on a glass fiber former
- Nominal Outer Diameter: 15.0 in.
- Continuous Power Handing Capacity: 1400
- Nominal power handling: 700 watts
- Frequency Response: 45 - 3000 Hz
- Sensitivity (1W/1m): 99.0 dB
- Nominal Impedance: 8 ohms
- Minimum Impedance: 6.0 ohms
- Winding material: Aluminium
- Winding depth: 0.85 in.
- Voice Coil Diameter: 3.5 in.
- Cone Shape: Exponential
- Surround Shape: Triple Roll
- Former Material: Glass Fibre
- Magnetic gap depth: 0.39 in.
- Flux Density - T: 1.15
- Spider Type: Double Silicone
- Pole Design: T-Pole
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Zeller Power Products Zp9146y (ZP9146Y ZELLER POWER PRODUCTS)
- MIGHTY MAX BATTERY YT5L-BS Battery Replacement for X5L FAYTX5L GTX5L-BS Batteries (YTX5L-BS21133)
- STREAMLIGHT Replcmt Batt, NiMH, 2600mAh, Streamlight (90339)
- ILC Replacement for G-M Laboratories 200b12dc replacement light bulb lamp (200B12DC G-M LABORATORIES)
- POLY-PLANAR Rectangular Spa Speaker - Dark Gray (SB44G1)
- PYLE 1'' Heavy Duty Titanium Super Tweeter (PDBT28)
- BIC AMERICA Bookshelf and Surround 175W 2-Way 6.5" Speakers (DV62SIB)
- B & C SPEAKERS NA LLC B & C Speakers 18IPAL 18 in. 3400W Power Soft Woofer (18IPAL)
- SPECO TECHNOLOGIES Speaker, Indoor/Outdoor, 9-1/2 In. (SP4AWET)
- PYLE Pyle 5.25" Ceiling Water Proof Speaker (PWRC52)
- EMINENCE SPEAKER 10 Inch Brit Guitar Speaker; 75W; 8 Ohms - RAMROD (RAMROD)
- B&C Speakers Corded Speakers