Shop All Corded Speakers
B&C Speakers
B & C Speakers 12FW76 12 in. Woofer with 8 ohm Impedance & 1000W Ferrite Magnet
Mfr # 12FW76
Zoro # G403949804
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B&C Speakers
- MFR # 12FW76
- Zoro # G403949804
- UPC # 722589484704
- Country of Origin China
- Category Corded Speakers
Description
Features
- Waterproof cone treatment and double half-roll cone surround
- Aluminum demodulating ring reduces distortion
- Excellent performance in 2-way or 3-way systems
- Nominal Diameter: 12 in.
- Power Handling: 500 watts
- Max. Power Handling: 8 ohms
- Frequency Response: 55 To 3,000 Hz
- Sensitivity: 100 DB 1W/1m
- Voice Coil Diameter: 3 in.
- Cone Material: Coated Paper
- Surround Material: Cloth
- Voice Coil Wire Material: Copper
- Voice Coil Former: Fiberglass
- Basket / Frame Material: Cast Aluminum
- Magnet Material: Ferrite
- Overall Outside Diameter: 12.4 in.
- Baffle Cutout Diameter: 11.1 in.
- Depth: 5.7 in.
- Bolt Circle Diameter: 11.7 in.
- Mounting Holes: 8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEWSONIC Viewsonic Universal Wall Mount For Ultra Short Throw Projectors (PJ-WMK-304)
- DETEX Stand Alone Surface Mount Alarm, Mortise Cylinder, Propped Alarm, Gray (EAX-300 GRAY MC65)
- MIGHTY MAX BATTERY 6V 4.5AH Replacement Battery for Lithonia AP AS - 10 Pack (ML4-6MP1082512429203)
- UNIVIEW UNV 4MP WDR Fixed Dome, 2.8mm (UNV-324SS-DF28K)
- SPIRIT 5 X 7 In. 310W Auto 3-Way Speaker System (GENX57)
- PYLE Pyle Ceiling Speaker 8" (PIC8E)
- SPECO TECHNOLOGIES Speaker, Indoor/Outdoor, 9-1/2 In. (SP4AWET)
- SANGEAN TB7189 Pillow Speaker with Inline Volume Control - White (SA306773)
- PYLE 4" Ceiling / Wall Speakers, PDIC4 (PDIC4)
- BAD DAWG Bad Dawg 693-5431-00 Rzr Rear Speaker Housing - Speakers Not Included. For Polaris Rzr 800S And 900Xp (693-5431-00)
- SPECO TECHNOLOGIES In-Ceiling Speaker, Indoor, PK2 (SP6NXCTUL)
- B&C Speakers Corded Speakers