Shop All Corded Speakers
B&C Speakers
B & C Speakers 10MD555 10 in. Woofer Super High Power Woofer with Large Magnet
Mfr # 10MD555
Zoro # G903949694
original price:
$289.99
10% off
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B&C Speakers
- MFR # 10MD555
- Zoro # G903949694
- UPC # 611138346795
- Country of Origin China
- Category Corded Speakers
Description
Features
- Surround shape double roll
- Cone shape exponential
- Magnet material ferrite
- Spider single
- Pole design t-pole
- Woofer cone treatment none
- Nominal Diameter : 10 in.
- Nominal Impedance : 8 ohms
- Minimum Impedance : 350 W
- Continuous Power Handling : 700 W
- Peak Power Handling: : 1000 watts
- Sensitivity : 100 DB
- Frequency Range : 80 - 4000 Hz
- Voice Coil Diameter : 3 in.
- Winding Material : Aluminium
- Former Material : Glass Fibre
- Winding Depth : 0.43 in.
- Magnetic Gap Depth : 0.31 in.
- Flux Density : 1.45 T
- Overall Diameter : 10.3 in.
- Bolt Circle Diameter : 9.6 in.
- Baffle Cutout Diameter : 8.8 in.
- Depth : 4.9 in.
- Flange and Gasket Thickness : 0.55 in.
- Air Volume Occupied by Driver: 0.09 ft 3
- Weight: 18 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC Leoch LP6-4.5 Sealed Lead Acid Replacement Battery 4.5Ah, 6V, F1 (AJC-C4.5S-V-0-191392)
- ILC Replacement For Leoch, Ldc6350 (LDC6-350)
- ILC Replacement for 3ware 9650se Battery (9650SE BATTERY 3WARE)
- MONOPRICE Cable Adapter, White Mini DVI, HDMI, 5-1/2" L (4852)
- LOWELL 8in Cone Speaker wxfmr (810-T470)
- LEVITON LOUDSPEAKERS DECOR STRAUS VOLUME CNTRL WHITE (SGVST-W)
- PYRAMID 3'' 1000 Watt Die-Cast Aluminum Titainium Super Tweeter, TW57 (TW57)
- VALCOM 25/70 Volt, 8 Ceiling Speaker w/ Vol (S-500VC)
- EMINENCE SPEAKER EMINENCE SPEAKER LLC DELTA12LFC 12 in. Speaker 500W RMS 45 Hz to 2.30 kHz - 4 Ohm (DELTA12LFC)
- EMINENCE SPEAKER Professional Low Frequency Woofer 8 ohm (KAPPAPRO18LF8)
- DIAMOND Diamond SW200CU2 Diamond Bulk Speaker Wire 16 ga. 65 Strand Solid Copper 2 Conductor 200 ft. (SW200CU2)
- B&C Speakers Corded Speakers