Staples, 22 ga, 1/2 in Leg L, Steel, 10000 PK
Mfr # 71/12
Zoro # G310368989
Key Features
- Crown Width 3/8 in
- Material Steel
- Finish Galvanized
- Type Fine Wire
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Leg Length | 1/2 in |
Crown Width | 3/8 in |
Details
Item | Staples |
Gauge | 22 |
Material | Steel |
Finish | Galvanized |
Type | Fine Wire |
Description
B&C Eagle collated fasteners are made to the highest quality standards and will work in tools for which they are intended. Our fasteners work with many brands of pneumatic tools like Bostitch, DeWALT, Senco, Paslode, Duo-Fast, Hitachi, Makita, Porter Cable and more. If your tool model number is listed below and our fastener fits within the size range of your tool, our fastener will work, guaranteed. We use only high quality collation materials and glues to keep the fasteners together before and during use. Use B&C Eagle fasteners for more positive drives, fewer jams and lasting quality. Please make sure you select the right coating for your application. Bright fasteners should only be used for interior applications in non-treated lumber. Hot Dip Galvanized fasteners are for interior or exterior applications in treated lumber. For the best corrosion protection available, always use Stainless Steel fasteners. Visit our website at www.bandceagle.com or give us a call for more technical information or if you have any questions on our fasteners. These fasteners are ENGINEERED TO FIT: B&C Eagle: US7116LMA, BEA: 71/16-421, Bostitch: 21671B-A, 21671B-ALM, Campbell Hausfeld: SN162H00AV, Fasco: F1B7C-16, F1B7C-16ALM, Max: TA116/21-13, TA116/22-9, Porter Cable: US58-1, Senco: JG5/8, SFT10-C, SFT10XP-C, SFW08-C, SFW09XP, SFW10XP-C, Spotnail: BS7116AF, IS7116, JS7116. PLEASE CONSULT YOUR TOOL OWNER'S MANUAL FOR SIZE RANGES. For the most up to date list of tools this fastener is compatible with, please visit our website at www.bandceagle.com
- •For use in 71 series staplers like the Porter Cable US58
- •Great for roofing felt, house wrap, upholstery, furniture trim, automotive vinyl and trim, picture frames, bedding, furniture frames, molding
- •Electrogalvanized finish helps resist corrosion and rust, recommended for interior and covered applications only
- •Chisel Point
- •Conforms to all ASTM specifications, when applicable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Steel, 30 mm Length (A4490060030U)
- ZORO SELECT M3-0.50 x 16 mm Phillips Cheese Machine Screw, Plain 316 Stainless Steel, 50 PK (M55340.030.0016)
- MIDWEST FASTENER Internal Tooth Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish, 100 PK (03986)
- ZORO SELECT Set Screw, ST, M3 x 0.50mm, Cup, 6mm, PK100 (M07850.030.0006)
- B&C EAGLE Staples, 22 ga, 3/8 in Leg L, Steel, 10000 PK (71/10)
- B&C EAGLE Staples, 22 ga, 1/4 in Leg L, Steel, 10000 PK (71/06)
- B&C EAGLE Staples, 22 ga, 5/16 in Leg L, Steel, 10000 PK (71/08)
- B&C EAGLE Staples, 16 ga, Medium Crown, 1-1/4 in Leg L, Steel, 10000 PK (SDM-114)
- B&C EAGLE Finish Staples, 18 ga, Narrow Crown, 5/8 in Leg L, Steel, 5000 PK (9015)
- B&C EAGLE Staples, 16 ga, Wide Crown, 1-1/2 in Leg L, Steel, 10000 PK (SDW-112)
- STANLEY Heavy Duty Staples, T50, 24 ga, Narrow Crown, 3/8 in Leg L, Steel, 5000 PK (TRA706-5C)
- B&C Eagle