Shop All Staples
B&C Eagle
Staples, 20 ga, 9/16 in Leg L, Steel, 5000 PK
Mfr # 5418C
Zoro # G110369070
product price: $17.19
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 20
- Crown Width 3/16 in
- Material Steel
- Finish Galvanized
- Type Fine Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Leg Length | 9/16 in |
Crown Width | 3/16 in |
Details
Item | Staples |
Gauge | 20 |
Material | Steel |
Finish | Galvanized |
Type | Fine Wire |
Description
Product details about the B&C EAGLE - 5418C Staples.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The B&C EAGLE - 5418C Staples are designed with a gauge of 20, providing a balance between strength and flexibility. These staples have a leg length of 9/16 inch and a crown width of 3/16 inch, making them suitable for various applications that require precise fastening. The dimensions allow these staples to penetrate materials adequately without causing unnecessary damage or splitting.
Crafted from steel, the B&C EAGLE - 5418C Staples offer durability and longevity. Their galvanized finish adds an extra layer of protection against rusting and corrosion, ensuring they maintain their integrity over time even in challenging conditions. As fine wire type staples, they provide secure fastening while minimizing visible puncture marks on your work surface.
Please note that the package quantity may vary depending on your specific purchase options. It's important to verify compatibility with your staple gun model before purchasing the B&C EAGLE - 5418C Staples as different models may require different sizes or types of staples.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The B&C EAGLE - 5418C Staples are designed with a gauge of 20, providing a balance between strength and flexibility. These staples have a leg length of 9/16 inch and a crown width of 3/16 inch, making them suitable for various applications that require precise fastening. The dimensions allow these staples to penetrate materials adequately without causing unnecessary damage or splitting.
Crafted from steel, the B&C EAGLE - 5418C Staples offer durability and longevity. Their galvanized finish adds an extra layer of protection against rusting and corrosion, ensuring they maintain their integrity over time even in challenging conditions. As fine wire type staples, they provide secure fastening while minimizing visible puncture marks on your work surface.
Please note that the package quantity may vary depending on your specific purchase options. It's important to verify compatibility with your staple gun model before purchasing the B&C EAGLE - 5418C Staples as different models may require different sizes or types of staples.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Black Oxide Steel, 2-1/4 in L, 10 PK (U04170.050.0225)
- RECOIL Helical Insert, Free-Running, M4-0.70 Thrd Sz, 18-8 Stainless Steel, 100 PK (05045)
- ZORO SELECT M5-0.80 x 25 mm Slotted Cheese Machine Screw, Zinc Plated Steel, 100 PK (M24520.050.0025)
- ZORO SELECT Sheet Metal Screw, #4 x 3/8 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (U26661.011.0037)
- B&C EAGLE Staples, 16 ga, Wide Crown, 1-1/2 in Leg L, Steel, 10000 PK (SDW-112)
- B&C EAGLE Finish Staples, 18 ga, Narrow Crown, 5/8 in Leg L, Steel, 5000 PK (9015)
- B&C EAGLE Staples, 22 ga, 1/4 in Leg L, Steel, 10000 PK (71/06)
- B&C EAGLE Staples, 18 ga, Power Crown, 1/4 in Leg L, Steel, 5000 PK (STCR5019-14)
- B&C EAGLE Finish Staples, 18 ga, Narrow Crown, 7/8 in Leg L, Steel, 5000 PK (SX5035-78)
- B&C EAGLE Flooring Staples, 15 ga, Standard Crown, 2 in Leg L, Steel, 1080 PK (ABCS-1516)
- SENCO Staples, 16 ga, Standard Crown, 1 in Leg L, Steel, 5000 PK (N13FAB)
- B&C Eagle