Shop All Staples
B&C Eagle
Staples, 16 ga, Wide Crown, 1-1/4 in Leg L, Steel, 10000 PK
Mfr # SDW-114
Zoro # G910368983
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 16
- Crown Style Wide
- Crown Width 1 in
- Material Steel
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Leg Length | 1-1/4 in |
Crown Width | 1 in |
Details
Item | Staples |
Gauge | 16 |
Crown Style | Wide |
Material | Steel |
Finish | Galvanized |
Description
Product details about the B&C EAGLE - SDW-114 Staples.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The B&C EAGLE - SDW-114 Staples are a robust fastening solution, designed with specific dimensions to cater to a variety of applications. These staples feature a 16 gauge thickness and have a leg length of 1-1/4 inches, providing ample size for secure fastening. The wide crown style is measured at an impressive width of 1 inch, offering increased surface area contact for improved hold.
Constructed from steel, these staples offer durability and strength that can withstand demanding conditions. They are finished with galvanization which provides additional resistance against rust and corrosion, enhancing the longevity of the staple's performance. This combination of material and finish contributes to their reliability in various settings where sturdy fastening is required.
Please note that package quantity may vary based on your selection during purchase. As for compatibility, these staples are suitable for use with tools designed to accommodate 16-gauge wide crown staples. Always refer back to your tool's specifications before purchasing any type of fastener to ensure proper fitment and optimal performance.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The B&C EAGLE - SDW-114 Staples are a robust fastening solution, designed with specific dimensions to cater to a variety of applications. These staples feature a 16 gauge thickness and have a leg length of 1-1/4 inches, providing ample size for secure fastening. The wide crown style is measured at an impressive width of 1 inch, offering increased surface area contact for improved hold.
Constructed from steel, these staples offer durability and strength that can withstand demanding conditions. They are finished with galvanization which provides additional resistance against rust and corrosion, enhancing the longevity of the staple's performance. This combination of material and finish contributes to their reliability in various settings where sturdy fastening is required.
Please note that package quantity may vary based on your selection during purchase. As for compatibility, these staples are suitable for use with tools designed to accommodate 16-gauge wide crown staples. Always refer back to your tool's specifications before purchasing any type of fastener to ensure proper fitment and optimal performance.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLY STANDOFFS Complete 3/4"D x 3/4"L SIMPLY Standoff Kit - Matte Black (OEMK-075BL)
- ZORO SELECT Clevis Pin, Steel, 0.750x1 29/32, PK10 (WWG-CLPSAE-008)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 50 PK (U07410.031.0125)
- KERR LAKESIDE 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 2-3/4 in Length, 25 PK (50C275KCS)
- B&C EAGLE Staples, 16 ga, Wide Crown, 1-1/2 in Leg L, Steel, 10000 PK (SDW-112)
- B&C EAGLE Staples, 18 ga, Power Crown, 3/8 in Leg L, Steel, 5000 PK (STCR5019-38)
- B&C EAGLE Finish Staples, 18 ga, Narrow Crown, 3/4 in Leg L, Steel, 5000 PK (SX5035-34)
- B&C EAGLE Staples, 22 ga, 1/2 in Leg L, Steel, 10000 PK (71/12)
- B&C EAGLE Staples, 22 ga, 3/8 in Leg L, Steel, 10000 PK (71/10)
- B&C EAGLE Finish Staples, 18 ga, Narrow Crown, 1-1/2 in Leg L, Steel, 5000 PK (9038)
- GRIP-RITE Staples, 5/16 in Leg L, Steel, 5000 PK (GR5010516C)
- B&C Eagle