Staples, 16 ga, Medium Crown, 1-3/4 in Leg L, Steel, 10000 PK
Mfr # BSM-134
Zoro # G410368919
Key Features
- Gauge 16
- Leg Length 1-3/4 in
- Crown Style Medium
- Crown Width 1/2 in
- Material Steel
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Leg Length | 1-3/4 in |
Crown Width | 1/2 in |
Details
Item | Staples |
Gauge | 16 |
Crown Style | Medium |
Material | Steel |
Finish | Galvanized |
Description
B&C Eagle collated fasteners are made to the highest quality standards and will work in tools for which they are intended. Our fasteners work with many brands of pneumatic tools like Bostitch, DeWALT, Senco, Paslode, Duo-Fast, Hitachi, Makita, Porter Cable and more. If your tool model number is listed below and our fastener fits within the size range of your tool, our fastener will work, guaranteed. We use only high quality collation materials and glues to keep the fasteners together before and during use. Use B&C Eagle fasteners for more positive drives, fewer jams and lasting quality. Please make sure you select the right coating for your application. Bright fasteners should only be used for interior applications in non-treated lumber. Hot Dip Galvanized fasteners are for interior or exterior applications in treated lumber. For the best corrosion protection available, always use Stainless Steel fasteners. Visit our website at www.bandceagle.com or give us a call for more technical information or if you have any questions on our fasteners. These fasteners are ENGINEERED TO FIT: Bostitch: 538S4, 650S4, 650S4-1, 750S4, 850S4, T38, T50S4, T55S4, Spotnail: HL7616A, HL7616AP, MS76-8650i, XS76-8650. PLEASE CONSULT YOUR TOOL OWNER'S MANUAL FOR SIZE RANGES. For the most up to date list of tools this fastener is compatible with, please visit our website at www.bandceagle.com
- •For use in 1/2-Inch medium crown staplers (Bostitch style)
- •Great for cedar shingles, fascia and soffits, fencing, floor underlayment, furniture, pallets, vinyl/metal siding, crate assembly, sheathing and more
- •Electrogalvanized finish helps resist corrosion and rust, recommended for interior and covered applications only
- •Chisel Point
- •Conforms to all ASTM specifications, when applicable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, HD Coil, 1/8x3/8 L, Pk50 (5EA16)
- ZORO SELECT M6-1.00 x 12 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (1851PK)
- ZORO SELECT Clevis Pin, Steel, 1/2 in. dia., PK10 (U39797.050.0125)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Zinc Plated Steel, 3 in Length, 10 PK (U07001.037.0300)
- B&C EAGLE Staples, 16 ga, Medium Crown, 1-1/4 in Leg L, Steel, 10000 PK (SDM-114)
- B&C EAGLE Staples, 16 ga, Wide Crown, 1-1/2 in Leg L, Steel, 10000 PK (SDW-112)
- B&C EAGLE Staples, 18 ga, Power Crown, 3/8 in Leg L, Steel, 5000 PK (STCR5019-38)
- B&C EAGLE Staples, 16 ga, Medium Crown, 1-1/2 in Leg L, 18-8 Stainless Steel, 2000 PK (SDM112SS-2M)
- B&C EAGLE Staples, 22 ga, 3/8 in Leg L, Steel, 10000 PK (71/10)
- B&C EAGLE Flooring Staples, 15 ga, Standard Crown, 2 in Leg L, Steel, 1080 PK (ABCS-1516)
- STANLEY Heavy Duty Staples, Narrow Crown, 5/16 in Leg L, Steel (DWHTTA7055)
- B&C Eagle