Shop All Pneumatic Nails
B&C Eagle
Pneumatic Nail, 8.5 in L, Hot Dipped Galvanized, Offset Head, 28 Degrees, 500 PK
Mfr # A312X131HD/28
Zoro # G406134061
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8.5 in
- Finish Hot Dipped Galvanized
- Head Type Offset
- Collation Angle 28 Degrees
- Collation Type Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B&C Eagle
- MFR # A312X131HD/28
- Zoro # G406134061
- UPC # 649853990504
- Country of Origin Canada
- Category Pneumatic Nails
Dimensions
Overall Length | 8.5 in |
Details
Item | Pneumatic Nail |
Finish | Hot Dipped Galvanized |
Head Type | Offset |
Collation Angle | 28 Degrees |
Collation Type | Wire |
Collation Configuration | Weld |
Weight | 7.2 |
Description
B&C EAGLE-A312x131HD/28 Offset Head Wire Weld 3 1/2"x.131 Hot Dip,500 box
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT High Crown Cap Nut, 9/16"-12, Steel, Zinc Plated, 1-3/16 in H, 2 PK (CPB142)
- ZORO SELECT Dowel Pin, Alloy Stl, 5/8x5 L, PK5 (U39080.062.0500)
- TEKS Self-Drilling Screw, #10 x 1 7/16 in, Gray Spex Steel Flat Head Phillips Drive, 500 PK (1082000)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 100 PK (M07000.060.0030)
- B&C EAGLE Collated Roofing Nail, 11.5 in L, Electro Galvanized, Round Head, 15 Degrees, 720 PK (ACR-114)
- B&C EAGLE Collated Framing Nail, 8.5 in L, Hot Dipped Galvanized, Round Head, 33 Degrees, 500 PK (A238X113/33)
- B&C EAGLE Collated Framing Nail, 10-1/4 in L, Hot Dipped Galvanized, Round Head, 15 Degrees, 800 PK (A214X092HDRPC)
- B&C EAGLE Collated Framing Nail, 8.5 in L, Hot Dipped Galvanized, Round Head, 22 Degrees, 500 PK (A2X113HDR/22)
- B&C EAGLE Collated Framing Nail, 8.5 in L, Hot Dipped Galvanized, Round Head, 20 to 22 Degrees, 500 PK (A238X113HDR/22)
- B&C EAGLE Collated Framing Nail, 8.5 in L, Hot Dipped Galvanized, Round Head, 33 Degrees, 500 PK (A312X131HD/33)
- DEWALT Collated Finishing Nail, 1-1/2 in L, 16 ga, Bright, T-Head Head, 20 Degrees, 2500 PK (DCA16150)
- B&C Eagle Pneumatic Nails