Shop All Staples
B&C Eagle
Finish Staples, 18 ga, Narrow Crown, 1/2 in Leg L, Steel, 5000 PK
Mfr # 9012
Zoro # G510368987
product price: $16.39
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 18
- Leg Length 1/2 in
- Crown Style Narrow
- Crown Width 1/4 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Leg Length | 1/2 in |
Crown Width | 1/4 in |
Details
Item | Finish Staples |
Gauge | 18 |
Crown Style | Narrow |
Material | Steel |
Finish | Galvanized |
Description
B&C Eagle collated fasteners are made to the highest quality standards and will work in tools for which they are intended. Our fasteners work with many brands of pneumatic tools like Bostitch, DeWALT, Senco, Paslode, Duo-Fast, Hitachi, Makita, Porter Cable and more. If your tool model number is listed below and our fastener fits within the size range of your tool, our fastener will work, guaranteed. We use only high quality collation materials and glues to keep the fasteners together before and during use. Use B&C Eagle fasteners for more positive drives, fewer jams and lasting quality. Please make sure you select the right coating for your application. Bright fasteners should only be used for interior applications in non-treated lumber. Hot Dip Galvanized fasteners are for interior or exterior applications in treated lumber. For the best corrosion protection available, always use Stainless Steel fasteners. Visit our website at www.bandceagle.com or give us a call for more technical information or if you have any questions on our fasteners. These fasteners are ENGINEERED TO FIT: Accuset: A100LS, A150LS, B&C Eagle: NS1840-II, BEA: 90/25-552, 90/38-150, BLACK & DECKER: FSNS125, Bosch: STN150-18, Bostitch: SFS100K, Campbell Hausfeld: CHG00100AV, CHN10399, CHN10499AV, NB006499, SN258K, SN258KMVRB, DeWALT: D51420K, D51422K, Duo-Fast: DNS-1840, KB-1836, SURE SHOT 1820, SURE SHOT 1832, SURE SHOT 1848, SURESHOT 1848F, SURESHOT 1848SL, Fasco: F20P 90-25, F20T 90-30 CT, F20T 90-40 CT, F21P 90-25A, F21T 90-40A, F25A-90/40, F3C 90-40 CT 1, Hitachi: N3804AA, N3804AB, N3804AB2, N3804AB3, Makita: AT638, Porta-Nails: 610, Porter Cable: NS100A, NS100B, NS150A, NS150B, Ridgid: R150 FSA, Senco: FINISHPRO 2N1, LN4450, SLS15MG, SLS18, SLS18MG, SLS20XP, SLS20XP-L, SLS25XP, SLS25XP-L, Spotnail: HL3852, TS4825, WEN: 61710. PLEASE CONSULT YOUR TOOL OWNER'S MANUAL FOR SIZE RANGES. For the most up to date list of tools this fastener is compatible with, please visit our website at www.bandceagle.com
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Taper Pin, Steel, 16 x 80mm (M39012.160.0080)
- DEWALT AC200+ Acrylic, 10 Oz Container Size Cartridge, Includes Mixing Nozzle (PFC1271050)
- ZORO SELECT Round Standoffs, #6-32 Thrd Sz, 3/4 in Bd L, Nylon Plain, 10 PK (15TSP149)
- DISCO Sheet Metal Screw, #14 x 3/4 in, Stainless Steel Pan Head Phillips Drive (12098PK)
- B&C EAGLE Staples, 16 ga, Medium Crown, 1-1/4 in Leg L, Steel, 10000 PK (SDM-114)
- B&C EAGLE Staples, 16 ga, Medium Crown, 1-3/4 in Leg L, Steel, 10000 PK (PM-134)
- B&C EAGLE Staples, 16 ga, Wide Crown, 1-1/2 in Leg L, Steel, 10000 PK (SDW-112)
- B&C EAGLE Staples, 18 ga, Power Crown, 3/8 in Leg L, Steel, 5000 PK (STCR5019-38)
- B&C EAGLE Finish Staples, 18 ga, Narrow Crown, 7/8 in Leg L, Steel, 5000 PK (SX5035-78)
- B&C EAGLE Finish Staples, 18 ga, Narrow Crown, 5/8 in Leg L, Steel, 5000 PK (9015)
- GARDNER BENDER Insulated Cable Staples, 1/8 in Leg L, Polyethylene (PSB-160)
- B&C Eagle