Finish Staples, 18 ga, Narrow Crown, 1-1/4 in Leg L, Steel, 5000 PK
Mfr # 9032
Zoro # G110368967
Key Features
- Gauge 18
- Leg Length 1-1/4 in
- Crown Style Narrow
- Crown Width 1/4 in
- Material Steel
Product Information
Dimensions
Leg Length | 1-1/4 in |
Crown Width | 1/4 in |
Details
Item | Finish Staples |
Gauge | 18 |
Crown Style | Narrow |
Material | Steel |
Finish | Galvanized |
Description
B&C Eagle collated fasteners are made to the highest quality standards and will work in tools for which they are intended. Our fasteners work with many brands of pneumatic tools like Bostitch, DeWALT, Senco, Paslode, Duo-Fast, Hitachi, Makita, Porter Cable and more. If your tool model number is listed below and our fastener fits within the size range of your tool, our fastener will work, guaranteed. We use only high quality collation materials and glues to keep the fasteners together before and during use. Use B&C Eagle fasteners for more positive drives, fewer jams and lasting quality. Please make sure you select the right coating for your application. Bright fasteners should only be used for interior applications in non-treated lumber. Hot Dip Galvanized fasteners are for interior or exterior applications in treated lumber. For the best corrosion protection available, always use Stainless Steel fasteners. These fasteners are ENGINEERED TO FIT: Accuset: A150LS, B&C Eagle: NS1840-II, BEA: 90/32-611, 90/38-150, 90/40-621, BLACK DECKER: FSNS125, Bosch: STN150-18, Campbell Hausfeld: CHG00100AV, CHN10399, CHN10499AV, NB006499, SB3232MVRB, DeWALT: D51420K, D51422K, Duo-Fast: DNS-1840, KB-1836, KN1848A, SURE SHOT 1848, SURESHOT 1848F, SURESHOT 1848SL, Fasco: F20T 90-30 CT, F20T 90-40 CT, F21T 90-40A, F25A-90/40, F3C 90-40 CT 1, Hitachi: N3804AA, N3804AB, N3804AB2, N3804AB3, Makita: AT638, Max: TA238/18-6, Porta-Nails: 610, Porter Cable: NS100B, NS150A, NS150B, Ridgid: R150 FSA, Senco: KN4450, LN4450, SKS L, SKSXP, SLS18, SLS18MG, SLS20XP, SLS20XP-L, SLS25XP, SLS25XP-L, Spotnail: FS4825, HL3852, WS4840, WS4840W2. PLEASE CONSULT YOUR TOOL OWNER'S MANUAL FOR SIZE RANGES.
- •For use in 1/4-Inch narrow crown finish staplers (Senco style)
- •Great for fascia and soffits, molding, cabinets, trim, casebacks, lattice, paneling, drawers, upholstery and more
- •Electrogalvanized finish helps resist corrosion and rust, recommended for interior and covered applications only
- •Chisel Point
- •Conforms to all ASTM specifications, when applicable.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Black Oxide Steel, 280 mm Length, 5 PK (M07000.200.0280)
- ZORO SELECT Dowel Pin, 3/32 In, Pk50 (D16-375)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 2 in, Painted 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (09119)
- BUILDRIGHT Sheet Metal Screw, #10 x 1-1/2 in, Zinc Plated Steel Hex Head Combination Drive, 130 PK (51745)
- B&C EAGLE Finish Staples, 18 ga, Narrow Crown, 5/8 in Leg L, Steel, 5000 PK (9015)
- B&C EAGLE Staples, 16 ga, Wide Crown, 1-1/4 in Leg L, Steel, 10000 PK (SDW-114)
- B&C EAGLE Staples, 16 ga, Medium Crown, 1-1/4 in Leg L, Steel, 10000 PK (SDM-114)
- B&C EAGLE Finish Staples, 18 ga, Narrow Crown, 7/8 in Leg L, Steel, 5000 PK (9022)
- B&C EAGLE Finish Staples, 18 ga, Narrow Crown, 1-1/2 in Leg L, Steel, 5000 PK (9038)
- B&C EAGLE Staples, 18 ga, Power Crown, 1/4 in Leg L, Steel, 5000 PK (STCR5019-14)
- GRIP-RITE Staples, 16 ga, Medium Crown, 1-1/2 in Leg L, Steel, 5000 PK (GRN175M)
- B&C Eagle